!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HIGH-VISIBILITY INDUSTRIAL FAN, 36 IN BLADE DIAMETER, 2 SPEEDS, 8,350/12,250 CFM, 120V AC

HIGH-VISIBILITY INDUSTRIAL FAN, 36 IN BLADE DIAMETER, 2 SPEEDS, 8,350/12,250 CFM, 120V AC

DAYTON

HIGH-VISIBILITY INDUSTRIAL FAN, 36 IN BLADE DIAMETER, 2 SPEEDS, 8,350/12,250 CFM, 120V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HIGH-VISIBILITY INDUSTRIAL FAN, 36 IN BLADE DIAMETER, 2 SPEEDS, 8,350/12,250 CFM, 120V AC

HIGH-VISIBILITY INDUSTRIAL FAN, 36 IN BLADE DIAMETER, 2 SPEEDS, 8,350/12,250 CFM, 120V AC

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $919.82 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE2RDZ3
  • Mfr. Model # 2RDZ3
  • UNSPSC # 40101602
  • CATALOGUE PAGE # 1839
  • Shipping Weight 115.0 lbs

Product Details

36 inch outdoor mobile air circulator. Features include a direct drive motor, waterproof speed control device, galvanized finish and aluminum blade with an anodized wather resistant finish. Safety yellow colour. RPM 810/680.

Technical Specs

  • ItemIndustrial Fan
  • Wheeled BaseMobile
  • Watts615/515
  • Voltage120V AC
  • Air Flow8,350/12,250 cfm
  • RPM825/650
  • Fan Mounting LocationFloor
  • Air Velocity @ 40 Ft.260/220 fpm
  • Assembly RequiredAssembly Required
  • Max. Ambient Temp.104 Degrees F
  • Motor EnclosureTotally Enclosed Air Over
  • Motor TypePermanent Split Capacitor
  • Bearing TypeSealed Ball
  • NEMA Plug Configuration5-15P with GFCI
  • Width43 in
  • Number of Blades3
  • Shaft Dia.5/8 in
  • ColourYellow
  • Wire Guard FinishPolyester Powder Coated Safety Yellow
  • Wheel MaterialRubber, Steel
  • Height AdjustmentFixed Height
  • Drive TypeDirect Drive
  • Includes8 in Steel and Rubber Wheels, Cord Wrap, Tilt Fan Housing
  • Product TypeHigh-Visibility Industrial Fan
  • Blade Diameter 36 in
  • Oscillation Non-Oscillating
  • Number of Speeds 2
  • Phase 1
  • Motor HP 1/2 hp
  • Amps 5.3/4.9
  • Air Velocity @ 20 Ft. 490/370 fpm
  • Air Velocity @ 60 Ft. 210/80 fpm
  • Sound Level 88 dBA @ 5 ft
  • Hz 60 Hz
  • Motor Insulation Class B
  • Thermal Protection Automatic Reset
  • Fan Cord Length 9 ft
  • Height 43 in
  • Depth 15 in
  • Blade Material Aluminum
  • Fan Housing Material Steel
  • Guard Material Galvanized Steel
  • Wheel Dia. 8 in
  • Number of Conductors 3
  • Head Tilt Adjustment 50 Degrees Up to 10 Degrees Down
  • Standards cULus Listed
  • Environmental Applications Industrial

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list