!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STANDARD-DUTY INDUSTRIAL FAN, 42 IN BLADE DIAMETER, 2 SPEEDS, 9,000/15,000 CFM, 120V AC

STANDARD-DUTY INDUSTRIAL FAN, 42 IN BLADE DIAMETER, 2 SPEEDS, 9,000/15,000 CFM, 120V AC

DAYTON

STANDARD-DUTY INDUSTRIAL FAN, 42 IN BLADE DIAMETER, 2 SPEEDS, 9,000/15,000 CFM, 120V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STANDARD-DUTY INDUSTRIAL FAN, 42 IN BLADE DIAMETER, 2 SPEEDS, 9,000/15,000 CFM, 120V AC

STANDARD-DUTY INDUSTRIAL FAN, 42 IN BLADE DIAMETER, 2 SPEEDS, 9,000/15,000 CFM, 120V AC

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,137.47 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE1YNW6
  • Mfr. Model # 1YNW6
  • UNSPSC # 40101602
  • CATALOGUE PAGE # 1840
  • Shipping Weight 133.0 lbs

Product Details

Mobile Air Circulator, Heavy Duty Direct Drive, Propeller Dia 42 In, Propeller Material Aluminum, CFM Low 9000, CFM High 15,000, Sones @ 0000-In SP @ 5 Ft 26, 115 Voltage, 60 Hz, 1 Phase, Operating Amps 5.4/4.9, Motor Type Permanent Split Capacitor, Motor

Technical Specs

  • ItemIndustrial Fan
  • Wheeled BaseMobile
  • Watts592/499
  • Voltage120V AC
  • Air Flow9,000/15,000 cfm
  • RPM825/600
  • Fan Mounting LocationFloor
  • Air Velocity @ 40 Ft.325/210 fpm
  • Assembly RequiredAssembly Required
  • Max. Ambient Temp.104 Degrees F
  • Motor EnclosureTotally Enclosed Air Over
  • Motor TypePermanent Split Capacitor
  • Bearing TypeBall
  • NEMA Plug Configuration5-15P
  • Width51 1/2 in
  • Number of Blades3
  • Shaft Dia.5/8 in
  • ColourGrey
  • Wire Guard FinishPolyester Powder Coated Dark Grey
  • Wheel MaterialRubber, Steel
  • Height AdjustmentFixed Height
  • Drive TypeDirect Drive
  • Includes7 in Steel and Rubber Wheels, Cord Wrap, Tilt Fan Housing
  • Product TypeStandard-Duty Industrial Fan
  • Blade Diameter 42 in
  • Oscillation Non-Oscillating
  • Number of Speeds 2
  • Phase 1
  • Motor HP 1/2 hp
  • Amps 5.5/4.9 A
  • Air Velocity @ 20 Ft. 480/370 fpm
  • Air Velocity @ 60 Ft. 230/80 fpm
  • Sound Level 75 dBA
  • Hz 60 Hz
  • Motor Insulation Class B
  • Thermal Protection Automatic Reset
  • Fan Cord Length 9 ft
  • Height 46 5/16 in
  • Depth 20 1/4 in
  • Blade Material Aluminum
  • Fan Housing Material Steel
  • Guard Material Steel
  • Wheel Dia. 7 in
  • Number of Conductors 3
  • Head Tilt Adjustment 360 Degrees
  • Standards cULus Listed
  • Environmental Applications Industrial
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list