!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LIGHT-DUTY QUIET-DESIGN INDUSTRIAL FAN, 24 IN BLADE DIA, 3 SPEEDS, 2,280/4,320/5,030 CFM

LIGHT-DUTY QUIET-DESIGN INDUSTRIAL FAN, 24 IN BLADE DIA, 3 SPEEDS, 2,280/4,320/5,030 CFM

DAYTON

LIGHT-DUTY QUIET-DESIGN INDUSTRIAL FAN, 24 IN BLADE DIA, 3 SPEEDS, 2,280/4,320/5,030 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LIGHT-DUTY QUIET-DESIGN INDUSTRIAL FAN, 24 IN BLADE DIA, 3 SPEEDS, 2,280/4,320/5,030 CFM

LIGHT-DUTY QUIET-DESIGN INDUSTRIAL FAN, 24 IN BLADE DIA, 3 SPEEDS, 2,280/4,320/5,030 CFM

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $551.38 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6AGY9
  • Mfr. Model # 6AGY9
  • UNSPSC # 40101602
  • CATALOGUE PAGE # 1834
  • Shipping Weight 39.94 lbs

Product Details

This industrial fan includes four inch plastic casters, and is made of steel. It measures 27 inch width, 28¾ inch height, 12 inch depth, with a 10-foot cord. This industrial fan has one phase, is 115 volts AC, is floor mountable, has three speeds, is direct drive, has ball bearings, 2,280/4,320/5,030 cfm air flow, 1.8/1.5/1 Amps, 210/175/105, 69.4/65.¼8.6, and 60 Hz, and ¼ horsepower.

Technical Specs

  • ItemIndustrial Fan
  • Wheeled BaseMobile
  • Watts210/175/105
  • Voltage115V AC
  • Air Flow2,280/4,320/5,030 cfm
  • RPM1,025/880/480 RPM
  • Fan Mounting LocationFloor
  • Assembly RequiredAssembly Required
  • Max. Ambient Temp.104 Degrees F
  • Motor EnclosureTotally Enclosed Air Over
  • Motor TypeSplit Phase
  • Bearing TypeBall
  • NEMA Plug Configuration5-15P
  • Width27 in
  • Number of Blades3
  • Shaft Dia.1/2 in
  • Guard MaterialSteel
  • Number of Conductors3
  • StandardscETLus
  • Environmental ApplicationsIndustrial
  • Blade Diameter 24 in
  • Oscillation Non-Oscillating
  • Number of Speeds 3
  • Phase 1
  • Motor HP 1/4 hp
  • Amps 1.8/1.5/1 A
  • Air Velocity @ 20 Ft. 500/350/220 fpm
  • Sound Level 69.4/65.1/48.6
  • Hz 60 Hz
  • Motor Insulation Class A
  • Thermal Protection Auto
  • Fan Cord Length 10 ft
  • Height 28 3/4 in
  • Depth 12 in
  • Blade Material Steel
  • Fan Housing Material Steel
  • Wire Guard Finish Black Powder Coated
  • Drive Type Direct Drive
  • Includes 4 in Plastic Casters
  • Product Type Light-Duty Quiet-Design Industrial Fan
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list