Cordless tool battery chargers replenish the power of depleted tool batteries so that the batteries can be reused. They work with batteries of the same brand and a compatible voltage and battery chemistry/type (Li-Ion, NiCd, or NiMH). They have one or more ports for connecting batteries to the charger. An indicator on the charger confirms that a battery is charging. Charging at room temperature helps batteries get an optimal charge. Charge times differ based on the charging rate in amps (A) of the charger, with higher amps delivering a faster charge. They also differ based on the amp-hour (Ah) rating of the battery, with higher Ah batteries taking longer to charge. For example, it takes a 6A charger about one hour to charge a 6Ah battery and about half an hour to charge a 3Ah battery.
This 120V AC rapid battery charger with a two-prong plug has six-ports that simultaneously charge 12V and 18V lithium-ion batteries of 6 ampere-hour capacity. It is suitable for use with M12 and M18 Redlithium batteries. The charger features integrated hang holes for vertical mounting, a pass-through plug, and a convenient carrying handle.
This 120V AC rapid battery charger with a two-prong plug has six-ports that simultaneously charge 12V and 18V lithium-ion batteries of 6 ampere-hour capacity. It is suitable for use with M12 and M18 Redlithium batteries. The charger features integrated hang holes for vertical mounting, a pass-through plug, and a convenient carrying handle.
This 120V AC standard multi-voltage battery charger with a two-prong plug has a dual port that sequentially charges 12V and 18V lithium-ion batteries of 3 Ah in 60 minute. It is suitable for use with M12 and M18 Redlithium batteries. The charger features charge management and single-unit simplicity.
This 120V AC standard multi-voltage battery charger with a two-prong plug has a dual port that sequentially charges 12V and 18V lithium-ion batteries of 3 Ah in 60 minute. It is suitable for use with M12 and M18 Redlithium batteries. The charger features charge management and single-unit simplicity.
This 120V AC rapid battery charger with a two-prong plug has a dual port that sequentially charges 12V and 18V lithium-ion batteries. It is suitable for use with M12 and M18 Redlithium batteries. The charger features Redlink intelligence and an indicator light.
This 120V AC rapid battery charger with a two-prong plug has a dual port that sequentially charges 12V and 18V lithium-ion batteries. It is suitable for use with M12 and M18 Redlithium batteries. The charger features Redlink intelligence and an indicator light.
This 120V AC standard battery charger with a two-prong plug has six-ports that sequentially charge 18V lithium-ion batteries of 1.5 to 9 ampere-hour capacity in 30 to 60 minute. It is suitable for use with M18 Redlithium batteries. The charger features a compact size, a pass-through plug, and a convenient carrying handle.
This 120V AC standard battery charger with a two-prong plug has six-ports that sequentially charge 18V lithium-ion batteries of 1.5 to 9 ampere-hour capacity in 30 to 60 minute. It is suitable for use with M18 Redlithium batteries. The charger features a compact size, a pass-through plug, and a convenient carrying handle.
This 120V AC rapid battery charger with a two-prong plug has two-ports that simultaneously charge 18V lithium-ion batteries of 5 ampere-hour capacity. It is suitable for use with M18 Redlithium batteries. The charger features an internal fan, integrated hang holes for wall mounting, and Redlink intelligence.
This 120V AC rapid battery charger with a two-prong plug has two-ports that simultaneously charge 18V lithium-ion batteries of 5 ampere-hour capacity. It is suitable for use with M18 Redlithium batteries. The charger features an internal fan, integrated hang holes for wall mounting, and Redlink intelligence.
This M12 series 120V AC standard battery charger with a two-prong plug has a single port that charges 12V lithium-ion batteries of 3 Ah capacity. It features single-unit simplicity, charge management, and onboard indicator light. The charger is suitable for use with M12 Redlithium batteries.
This M12 series 120V AC standard battery charger with a two-prong plug has a single port that charges 12V lithium-ion batteries of 3 Ah capacity. It features single-unit simplicity, charge management, and onboard indicator light. The charger is suitable for use with M12 Redlithium batteries.
This 120V AC standard battery charger with a two-prong plug has four-ports that sequentially charge 12V lithium-ion batteries of 1.5 to 4 ampere-hour capacity. It is suitable for use with M12 batteries. The charger features a compact design with a wall mount, indicator light, and Redlink intelligence.
This 120V AC standard battery charger with a two-prong plug has four-ports that sequentially charge 12V lithium-ion batteries of 1.5 to 4 ampere-hour capacity. It is suitable for use with M12 batteries. The charger features a compact design with a wall mount, indicator light, and Redlink intelligence.
This 120V AC rapid battery charger with a two-prong plug has four-ports that simultaneously charge 12V, 20V, or 60V Max lithium-ion batteries of 6 Ah capacity in one hour. It features an over-mould carry handle and cord wraps. The battery is suitable for use with Flexvolt batteries. It has 8A output per port.
This 120V AC rapid battery charger with a two-prong plug has four-ports that simultaneously charge 12V, 20V, or 60V Max lithium-ion batteries of 6 Ah capacity in one hour. It features an over-mould carry handle and cord wraps. The battery is suitable for use with Flexvolt batteries. It has 8A output per port.
This standard battery charger with two-prong plugs has two ports that simultaneously charge 12V or 20V Max lithium-ion batteries of 1.5 Ah capacity in 1.5 hours. It features two USB ports to charge compatible devices, a LED indicator to display the charging status, when to replace the battery pack, and battery temperature.
This standard battery charger with two-prong plugs has two ports that simultaneously charge 12V or 20V Max lithium-ion batteries of 1.5 Ah capacity in 1.5 hours. It features two USB ports to charge compatible devices, a LED indicator to display the charging status, when to replace the battery pack, and battery temperature.
This 12V/24V DC standard vehicle battery charger with a two-prong plug has a dual port that simultaneously charges 12V and 18V lithium-ion batteries. It is suitable for use with M12 and M18 Redlithium batteries. The charger features Redlink intelligence, protective electronics, and plugs into a vehicle 12V or 24V DC outlet.
This 12V/24V DC standard vehicle battery charger with a two-prong plug has a dual port that simultaneously charges 12V and 18V lithium-ion batteries. It is suitable for use with M12 and M18 Redlithium batteries. The charger features Redlink intelligence, protective electronics, and plugs into a vehicle 12V or 24V DC outlet.
This 120V AC rapid battery charger with a two-prong plug has a single port that charges 20V or 60V Max lithium-ion batteries of 6 ampere-hour capacity in one hour. It has a charge rate of 8A for premium batteries and 4A for compact batteries. The charger features an automotive power socket.
This 120V AC rapid battery charger with a two-prong plug has a single port that charges 20V or 60V Max lithium-ion batteries of 6 ampere-hour capacity in one hour. It has a charge rate of 8A for premium batteries and 4A for compact batteries. The charger features an automotive power socket.
This 120V AC rapid battery and charger kit has dual-ports that simultaneously charges 18V lithium-ion batteries of 5 ampere-hour capacity in 45 minute. It features an optimum charging system incorporating three active controls and a digital power display indicating the current charge level. The kit includes two batteries and a charger.
This 120V AC rapid battery and charger kit has dual-ports that simultaneously charges 18V lithium-ion batteries of 5 ampere-hour capacity in 45 minute. It features an optimum charging system incorporating three active controls and a digital power display indicating the current charge level. The kit includes two batteries and a charger.
This 230V AC standard battery charger with a two-prong plug has a single port that charges 18V lithium-ion batteries of 3 Ah capacity in one hour. It features a battery gauge and a pass-through plug. The charger is suitable for use with M18 batteries.
This 230V AC standard battery charger with a two-prong plug has a single port that charges 18V lithium-ion batteries of 3 Ah capacity in one hour. It features a battery gauge and a pass-through plug. The charger is suitable for use with M18 batteries.
This 120V AC rapid battery charger has a single port that charges 12V or 20V Max lithium-ion batteries of 6 Ah capacity in one hour. It features through-hole wall mounts, a double-insulated design, an internal fan, and stage one/two LED. The battery is suitable for use with Flexvolt batteries.
This 120V AC rapid battery charger has a single port that charges 12V or 20V Max lithium-ion batteries of 6 Ah capacity in one hour. It features through-hole wall mounts, a double-insulated design, an internal fan, and stage one/two LED. The battery is suitable for use with Flexvolt batteries.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.