!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BATTERY CHARGER, 12V/18V, LI-ION, 2-PORTS, STANDARD, 12V/24V DC, SIMULTANEOUS, 2-PRONG

BATTERY CHARGER, 12V/18V, LI-ION, 2-PORTS, STANDARD, 12V/24V DC, SIMULTANEOUS, 2-PRONG

MILWAUKEE

BATTERY CHARGER, 12V/18V, LI-ION, 2-PORTS, STANDARD, 12V/24V DC, SIMULTANEOUS, 2-PRONG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BATTERY CHARGER, 12V/18V, LI-ION, 2-PORTS, STANDARD, 12V/24V DC, SIMULTANEOUS, 2-PRONG

BATTERY CHARGER, 12V/18V, LI-ION, 2-PORTS, STANDARD, 12V/24V DC, SIMULTANEOUS, 2-PRONG

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $200.33 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-59-1810
  • Mfr. Model # 48-59-1810
  • UNSPSC # 26111704
  • CATALOGUE PAGE # 243
  • Shipping Weight 1.82 lbs

Product Details

This 12V/24V DC standard vehicle battery charger with a two-prong plug has a dual port that simultaneously charges 12V and 18V lithium-ion batteries. It is suitable for use with M12 and M18 Redlithium batteries. The charger features Redlink intelligence, protective electronics, and plugs into a vehicle 12V or 24V DC outlet.

Technical Specs

  • ItemBattery Charger
  • Number of Ports2
  • For Battery Voltage12V, 18V
  • Charger ClassStandard
  • For Battery ChemistryLi-Ion
  • Plug TypeTwo-Prong
  • FeaturesProtective Electronics: Automatically Shuts Down Charger to Prevent Excessive Discharge of Vehicle Battery
  • Wireless Tool TrackingNo
  • Battery Charge GroupMulti-Port Simultaneous Charging
  • Battery Capacity 1.5 Ah to 9.0 Ah
  • Charging Port Voltage (1) 12V, (1) 18V
  • Charger Input Voltage 12V DC, 24V DC
  • Charging Type Simultaneous
  • Indicator Light Yes
  • For Use With Milwaukee M12 and M18 Batteries
  • Series M18, M12
  • Tool Brand Milwaukee
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list