!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BATTERY CHARGER, 18V, LI-ION, 6-PORT, STANDARD, 120V AC, SEQUENTIAL, 1.5 TO 9 AH

BATTERY CHARGER, 18V, LI-ION, 6-PORT, STANDARD, 120V AC, SEQUENTIAL, 1.5 TO 9 AH

MILWAUKEE

BATTERY CHARGER, 18V, LI-ION, 6-PORT, STANDARD, 120V AC, SEQUENTIAL, 1.5 TO 9 AH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BATTERY CHARGER, 18V, LI-ION, 6-PORT, STANDARD, 120V AC, SEQUENTIAL, 1.5 TO 9 AH

BATTERY CHARGER, 18V, LI-ION, 6-PORT, STANDARD, 120V AC, SEQUENTIAL, 1.5 TO 9 AH

MILWAUKEE

Sale Price : $105.00 / EACH

Offer ends 31 Jul 2025

Your Price :
$214.74 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-59-1806
  • Mfr. Model # 48-59-1806
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 234
  • Shipping Weight 4.8 lbs

Product Details

This 120V AC standard battery charger with a two-prong plug has six-ports that sequentially charge 18V lithium-ion batteries of 1.5 to 9 ampere-hour capacity in 30 to 60 minute. It is suitable for use with M18 Redlithium batteries. The charger features a compact size, a pass-through plug, and a convenient carrying handle.

Technical Specs

  • ItemBattery Charger
  • Charge Time30 min, 60 min
  • Charging Port Voltage(6) 18V
  • Charger Input Voltage120V AC
  • Charging TypeSequential
  • Indicator LightYes
  • For Use WithM18(TM) Batteries
  • FeaturesAccepts Up To Six M18 Battery Packs At One Time, Charges Batteries Sequentially, Compatibility With All M18 Battery Packs, Pass Through Plug, Wall Mountable
  • Tool BrandMilwaukee
  • Battery Capacity 1.5 Ah, 2.0 Ah, 3.0 Ah, 4.0 Ah, 5.0 Ah, 6.0 Ah, 9.0 Ah
  • Number of Ports 6
  • For Battery Voltage 18V
  • Charger Class Standard
  • For Battery Chemistry Li-Ion
  • Plug Type Two-Prong
  • Includes Six Bay Charger
  • Wireless Tool Tracking No
  • Battery Charge Group Multi-Port Sequential Charging
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list