!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BATTERY CHARGER, 18V, LI-ION, 2-PORTS, RAPID, 120V AC, SIMULTANEOUS, 5 AH, 2-PRONG

BATTERY CHARGER, 18V, LI-ION, 2-PORTS, RAPID, 120V AC, SIMULTANEOUS, 5 AH, 2-PRONG

MILWAUKEE

BATTERY CHARGER, 18V, LI-ION, 2-PORTS, RAPID, 120V AC, SIMULTANEOUS, 5 AH, 2-PRONG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BATTERY CHARGER, 18V, LI-ION, 2-PORTS, RAPID, 120V AC, SIMULTANEOUS, 5 AH, 2-PRONG

BATTERY CHARGER, 18V, LI-ION, 2-PORTS, RAPID, 120V AC, SIMULTANEOUS, 5 AH, 2-PRONG

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $219.79 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-59-1802
  • Mfr. Model # 48-59-1802
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.97 lbs

Product Details

This 120V AC rapid battery charger with a two-prong plug has two-ports that simultaneously charge 18V lithium-ion batteries of 5 ampere-hour capacity. It is suitable for use with M18 Redlithium batteries. The charger features an internal fan, integrated hang holes for wall mounting, and Redlink intelligence.

Technical Specs

  • ItemBattery Charger
  • Battery Capacity Charged in 1-Hour5.0 Ah
  • Charging Port Voltage(2) 18V
  • Charger Input Voltage120V AC
  • Charging TypeSimultaneous
  • Indicator LightYes
  • For Use WithM18(TM) Red Lithium Batteries
  • SeriesM18
  • Battery Charge GroupMulti-Port Simultaneous Charging
  • Battery Capacity 5.0 Ah
  • Number of Ports 2
  • For Battery Voltage 18V
  • Charger Class Rapid
  • For Battery Chemistry Li-Ion
  • Plug Type Two-Prong
  • Features M18(TM) Dual Bay Simultaneous Rapid Charger is Capable of Charging 2 Batteries at Once, The Charger Accepts all MILWAUKEE(R) M18(TM) Batteries, This Compact Battery Charger is Equipped with REDLINK(TM)intelligence that Communicates Directly with M18(TM) Batteries to Monitor Cell Voltage, Temperature and Charge Status to Deliver the Best Combination of Charge Duration and Pack Lifespan, Charging Batteries Simultaneously at a Rapid Charge Rate Massi Vely Reduces Downtime and Maximizes Producti Vity, Its Compact Size makes This An Ideal Charger to Carry on and off the Job, Hangin a Work Trailer, or Charge on the Top Shelf of a Job Box, Our M18(TM) Dual Bay Simultaneous Rapid Charger is Perfect for Professionals Who Charge and Swap Battery Packs Throughout the Day
  • Wireless Tool Tracking No
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list