!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BATTERY CHARGER, 12V/20V, LI-ION, 1-PORT, RAPID, 120V AC, 6 AH, 1 HOUR, FOR FLEXVOLT

BATTERY CHARGER, 12V/20V, LI-ION, 1-PORT, RAPID, 120V AC, 6 AH, 1 HOUR, FOR FLEXVOLT

DEWALT

BATTERY CHARGER, 12V/20V, LI-ION, 1-PORT, RAPID, 120V AC, 6 AH, 1 HOUR, FOR FLEXVOLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BATTERY CHARGER, 12V/20V, LI-ION, 1-PORT, RAPID, 120V AC, 6 AH, 1 HOUR, FOR FLEXVOLT

BATTERY CHARGER, 12V/20V, LI-ION, 1-PORT, RAPID, 120V AC, 6 AH, 1 HOUR, FOR FLEXVOLT

DEWALT

Sale Price : $109.99 / EACH

Offer ends 31 Jul 2025

Your Price :
$157.72 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BLDDCB1106
  • Mfr. Model # DCB1106
  • UNSPSC # 26111705
  • CATALOGUE PAGE # 225
  • Shipping Weight 1.76 lbs

Product Details

This 120V AC rapid battery charger has a single port that charges 12V or 20V Max lithium-ion batteries of 6 Ah capacity in one hour. It features through-hole wall mounts, a double-insulated design, an internal fan, and stage one/two LED. The battery is suitable for use with Flexvolt batteries.

Technical Specs

  • ItemBattery Charger
  • Battery Capacity Charged in 1-Hour6.0 Ah
  • Charging Port Voltage12V, 20V
  • Charger Input Voltage120V AC
  • For Battery ChemistryLi-Ion
  • For Use WithDEWALT(R) 12 V, 20 V, FLEX VOLT(R) Batteries
  • SeriesStandard
  • Tool BrandDEWALT(R)
  • Battery Capacity 6.0 Ah
  • Number of Ports 1
  • For Battery Voltage 12V, 20V
  • Charger Class Rapid
  • Indicator Light Yes
  • Features Internal fan, Stage 1 and 2 LED
  • Wireless Tool Tracking No
  • Battery Charge Group Single-Port Charging
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list