!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BATTERY CHARGER, 18V, LI-ION, 1-PORT, STANDARD, 230V AC, 3 AH, 1 HOUR, 2-PRONG

BATTERY CHARGER, 18V, LI-ION, 1-PORT, STANDARD, 230V AC, 3 AH, 1 HOUR, 2-PRONG

MILWAUKEE

BATTERY CHARGER, 18V, LI-ION, 1-PORT, STANDARD, 230V AC, 3 AH, 1 HOUR, 2-PRONG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BATTERY CHARGER, 18V, LI-ION, 1-PORT, STANDARD, 230V AC, 3 AH, 1 HOUR, 2-PRONG

BATTERY CHARGER, 18V, LI-ION, 1-PORT, STANDARD, 230V AC, 3 AH, 1 HOUR, 2-PRONG

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $182.67 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTLC18C
  • Mfr. Model # C18C
  • UNSPSC # 26111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.825 lbs

Product Details

This 230V AC standard battery charger with a two-prong plug has a single port that charges 18V lithium-ion batteries of 3 Ah capacity in one hour. It features a battery gauge and a pass-through plug. The charger is suitable for use with M18 batteries.

Technical Specs

  • ItemBattery Charger
  • Number of Ports1
  • For Battery Voltage18V
  • Charger ClassStandard
  • Indicator LightYes
  • For Use WithMilwaukee M18(TM) XC and Compact Li-Ion Batteries
  • FeaturesCompatible with all M18(TM) Batteries
  • Tool BrandMilwaukee
  • Battery Capacity 3.0 Ah
  • Charging Port Voltage (1) 18V
  • Charger Input Voltage 220V AC
  • For Battery Chemistry Li-Ion
  • Plug Type Two-Prong
  • Includes Charger
  • Wireless Tool Tracking No
  • Battery Charge Group Single-Port Charging
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list