!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BATTERY CHARGER, 12V/18V, LI-ION, 2-PORTS, STANDARD, 120V AC, SEQUENTIAL, 3 AH, 2-PRONG

BATTERY CHARGER, 12V/18V, LI-ION, 2-PORTS, STANDARD, 120V AC, SEQUENTIAL, 3 AH, 2-PRONG

MILWAUKEE

BATTERY CHARGER, 12V/18V, LI-ION, 2-PORTS, STANDARD, 120V AC, SEQUENTIAL, 3 AH, 2-PRONG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BATTERY CHARGER, 12V/18V, LI-ION, 2-PORTS, STANDARD, 120V AC, SEQUENTIAL, 3 AH, 2-PRONG

BATTERY CHARGER, 12V/18V, LI-ION, 2-PORTS, STANDARD, 120V AC, SEQUENTIAL, 3 AH, 2-PRONG

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $109.14 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-59-1812
  • Mfr. Model # 48-59-1812
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 234
  • Shipping Weight 1.83 lbs

Product Details

This 120V AC standard multi-voltage battery charger with a two-prong plug has a dual port that sequentially charges 12V and 18V lithium-ion batteries of 3 Ah in 60 minute. It is suitable for use with M12 and M18 Redlithium batteries. The charger features charge management and single-unit simplicity.

Technical Specs

  • ItemBattery Charger
  • Charge Time60 min
  • Charging Port Voltage(1) 12V, (1) 18V
  • Charger Input Voltage120V AC
  • Charging TypeSimultaneous
  • Indicator LightYes
  • For Use WithMilwaukee M12 and M18 Batteries
  • Wireless Tool TrackingNo
  • Battery Charge GroupMulti-Port Simultaneous Charging
  • Battery Capacity 3.0 Ah
  • Number of Ports 2
  • For Battery Voltage 12V, 18V
  • Charger Class Standard
  • For Battery Chemistry Li-Ion
  • Plug Type Two-Prong
  • Features Accepts all M18(TM) and M12(TM) Battery Packs
  • Tool Brand Milwaukee
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list