!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BATTERY CHARGER, 20V/60V, LI-ION, 1-PORT, RAPID, 120V AC, 6 AH, 1 HOUR, 2-PRONG

BATTERY CHARGER, 20V/60V, LI-ION, 1-PORT, RAPID, 120V AC, 6 AH, 1 HOUR, 2-PRONG

DEWALT

BATTERY CHARGER, 20V/60V, LI-ION, 1-PORT, RAPID, 120V AC, 6 AH, 1 HOUR, 2-PRONG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BATTERY CHARGER, 20V/60V, LI-ION, 1-PORT, RAPID, 120V AC, 6 AH, 1 HOUR, 2-PRONG

BATTERY CHARGER, 20V/60V, LI-ION, 1-PORT, RAPID, 120V AC, 6 AH, 1 HOUR, 2-PRONG

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $172.68 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BLDDCB118
  • Mfr. Model # DCB118
  • UNSPSC # 26111704
  • CATALOGUE PAGE # 226
  • Shipping Weight 1.7 lbs

Product Details

This 120V AC rapid battery charger with a two-prong plug has a single port that charges 20V or 60V Max lithium-ion batteries of 6 ampere-hour capacity in one hour. It has a charge rate of 8A for premium batteries and 4A for compact batteries. The charger features an automotive power socket.

Technical Specs

  • ItemFAN COOLED FAST CHARGER
  • Number of Ports1
  • Charger Input Voltage120V AC
  • For Use With20V MAX: FLEXVOLT 20V/60V MAX DEWALT batteries
  • FeaturesFan cooled: Charges a DCB606 20V/60V MAX* FLEXVOLT 6.0Ah battery in 60 m inutes
  • Tool BrandDEWALT(R)
  • Battery Capacity 2.0 Ah, 3.0 Ah, 4.0 Ah, 5.0 Ah, 6.0 Ah
  • Charging Port Voltage 20V/60V
  • Charger Class Extreme (Premium Batteries), Rapid (Compact Batteries)
  • Includes (1) DCB118 Fast Charger
  • Series FLEXVOLT
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list