!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BATTERY PACK, FLEXVOLT, 20V/60V, 6 AH, LI-ION, FOR DEWALT 20V/60V TOOLS

BATTERY PACK, FLEXVOLT, 20V/60V, 6 AH, LI-ION, FOR DEWALT 20V/60V TOOLS

DEWALT

BATTERY PACK, FLEXVOLT, 20V/60V, 6 AH, LI-ION, FOR DEWALT 20V/60V TOOLS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BATTERY PACK, FLEXVOLT, 20V/60V, 6 AH, LI-ION, FOR DEWALT 20V/60V TOOLS

BATTERY PACK, FLEXVOLT, 20V/60V, 6 AH, LI-ION, FOR DEWALT 20V/60V TOOLS

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $328.07 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BLDDCB606
  • Mfr. Model # DCB606
  • UNSPSC # 26111711
  • CATALOGUE PAGE # 225
  • Shipping Weight 2.25 lbs

Product Details

This Flexvolt lithium-ion battery pack has an operating voltage of 20V/60V and a capacity of 6 ampere-hour. It features dual voltage, durable construction with a single-piece cell holder, and an LED state-of-charge display. The battery is suitable for use with Dewalt 20V/60V tools.

Technical Specs

  • ItemBattery
  • Battery ChemistryLi-Ion
  • Number of Batteries Included1
  • Cordless Tool Kit Contents(1) Battery
  • Battery SeriesFLEXVOLT
  • Wireless Tool TrackingNo
  • FeaturesDual-Voltage, Durable Construction With A Single Piece Cell Holder, LED State Of Charge Display
  • Tool BrandDEWALT(R)
  • Battery Capacity 6.0 Ah
  • Charger Included No
  • Voltage 20V/60V
  • Charger Input Voltage 120V AC
  • Cordless Tool Battery Platform 20V/60V FLEXVOLT
  • For Use With Entire Line of Dewalt 20 V/60 V Tools
  • Includes (1) Battery
  • Country of Origin Korea, Republic of (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list