PORTABLE POWER STATION, 4-PORT, 120V DC OUTPUT, 120V AC INPUT, 15A, 3600W, 2 AH BATTERY
PORTABLE POWER STATION, 4-PORT, 120V DC OUTPUT, 120V AC INPUT, 15A, 3600W, 2 AH BATTERY
DEWALT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
This four port simultaneous charger portable power station operates on 120V DC inverter output, 120V AC charger input, 15A, and 3600 watts peak power. It has lithium-ion chemistry, two hours of charging time, a battery capacity of 2 Ah, and a three-prong plug.
Technical Specs
Item Power Station
Charge Time 2 hr.
Inverter Output Voltage 120V DC
Charger Input Voltage 120V AC
Inverter Peak Watts 3,600 W
Charging Type Simultaneous
Plug Type Three-Prong
Wireless Tool Tracking No
Number of Ports 4
Battery Capacity Charged in 1-Hour 2.0 Ah
Inverter Output Current 15 A
Charging Port Voltage (4) 20V
Inverter Rated Watts 1,800 W
For Battery Chemistry Li-Ion
Includes Unit Only
Tool Brand DEWALT(R)
Country of Origin China
(subject to change)
Related Products
DEWALT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$172.68
/ EACH
DEWALT
Sale Price :
$279.99 / EACH
Offer ends 31 Jul 2025
Your Price
:
$430.76
/ EACH
DEWALT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$328.07
/ EACH