!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BATTERY ADAPTER, 20V LI-ION, 2 AH, FOR DEWALT 18V TOOLS

BATTERY ADAPTER, 20V LI-ION, 2 AH, FOR DEWALT 18V TOOLS

DEWALT

BATTERY ADAPTER, 20V LI-ION, 2 AH, FOR DEWALT 18V TOOLS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BATTERY ADAPTER, 20V LI-ION, 2 AH, FOR DEWALT 18V TOOLS

BATTERY ADAPTER, 20V LI-ION, 2 AH, FOR DEWALT 18V TOOLS

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $87.05 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BLDDCA1820
  • Mfr. Model # DCA1820
  • UNSPSC # 26111710
  • CATALOGUE PAGE # 226
  • Shipping Weight 0.56 lbs

Product Details

This 20V Max battery adapter is used for lithium-ion batteries of 2 Ah capacity in most 18V DeWalt tools with a 20V Max DeWalt charger. It is for use with DeWalt 18V tools.

Technical Specs

  • ItemBattery Adapter
  • Battery Series20V
  • Number of Ports1
  • FeaturesAllows for Use of 2 Ah and Below 20 V Batteries in 18 V Tools, Requires Use of 20 V Charger, Adapter Will Not Fit Into 18 V Chargers
  • For Use With DEWALT 18 V Tools
  • Number of Pieces 1
  • Voltage 20V
  • Includes Adapter
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list