!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Termination Style
Insulation Colour
Insulation Material
Maximum Temperature
Maximum Voltage
UL 94 Flammability Rating
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Butt Splice Wire Connectors

Butt splice wire connectors create permanent in-line connections between two or more conductors to extend or terminate electrical and ground connections in applications such as automotive systems, appliances, and machinery. They consist of a cylindrical, insulated shell with openings on both ends where the conductors insert until they touch and an internal metal sleeve that holds and splices them.

https://catalogue.grainger.ca/?hybris=true

 207  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • POWER FIRST
  • SPLICE CONNECTOR, 14 AWG/16 AWG WIRE SIZE RANGE, UL/CUL LISTED, CRIMP TERMINATION, 25 PK
  • Item # GGE4FRE7
  • Mfr. Model # 4FRE7
  • EHC: EHC :
  • Butt Splice Connector, Insulation Type Heat Shrink, Colour Code Blue, Wire Range 16 to 14 AWG, Max. Temp. 221 Degrees F, Barrel Inside Dia. 0.091 In., Max. Voltage 600V, Overall Length 1.417 In., Seam Butted, Connection Material Copper, Standards UL/CUL, Connection Type Crimp, Heat Shrink, Features Waterproof

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 93
  • POWER FIRST
  • SPLICE CONNECTOR, 16 AWG/18 AWG/20 AWG/22 AWG WIRE SIZE RANGE, UL/CUL LISTED, TIN, 25 PK
  • Item # GGE4FRE8
  • Mfr. Model # 4FRE8
  • EHC: EHC :
  • Butt Splice Connector, Insulation Type Heat Shrink, Colour Code Red, Wire Range 22 to 16 AWG, Max. Temp. 221 Degrees F, Barrel Inside Dia. 0.067 In., Max. Voltage 600V, Overall Length 1.417 In., Seam Butted, Connection Material Copper, Standards UL/CUL, Connection Type Crimp, Heat Shrink, Features Waterproof

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 93
  • POWER FIRST
  • SPLICE CONNECTOR, 14 AWG/16 AWG/18 AWG/20 AWG/22 AWG WIRE SIZE RANGE, CRIMP, TIN, 50 PK
  • Item # GGE5UGV1
  • Mfr. Model # 5UGV1
  • EHC: EHC :
  • This splice connector has an operating temperature of 221 Degrees F. It measures 1.42 inch L. This splice connector meets the standards for UL/cUL. It has a tin-plated finish, and has 22 AWG minimum wire size to 14 AWG maximum wire size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 93
  • POWER FIRST
  • SPLICE CONNECTOR, 10 AWG/12 AWG WIRE SIZE RANGE, UL/CUL LISTED, CRIMP TERMINATION, 25 PK
  • Item # GGE4FRE6
  • Mfr. Model # 4FRE6
  • EHC: EHC :
  • Butt Splice Connector, Insulation Type Heat Shrink, Colour Code Yellow, Wire Range 12 to 10 AWG, Max. Temp. 221 Degrees F, Barrel Inside Dia. 0.134 In., Max. Voltage 600V, Overall Length 1.614 In., Seam Butted, Connection Material Copper, Standards UL/CUL, Connection Type Crimp, Heat Shrink, Features Waterproof

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 93
  • GROTE
  • CONNECTOR BUTT 16-14 100/PK
  • Item # GRO83-2380
  • Mfr. Model # 83-2380
  • EHC: EHC :
  • Insulated wire terminal is constructed of copper for maximum electrical conductivity. Electro-tin plating for maximum corrosion resistance. Vinyl insulated sleeve provides good dielectric strength and withstands the pressure of crimping.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • POWER FIRST
  • SPLICE CONNECTOR, 14 AWG/16 AWG WIRE SIZE RANGE, UL/CUL LISTED, VINYL, CRIMP, 100 PK
  • Item # GGE4FRJ1
  • Mfr. Model # 4FRJ1
  • EHC: EHC :
  • Butt Splice Connector, Insulation Type Vinyl, Colour Code Blue, Wire Range 16 to 14 AWG, Max. Temp. 167 Degrees F, Barrel Inside Dia. 0.091 In., Max. Voltage 600V, Overall Length 0.969 In., Seam Butted, Connection Material Copper, Standards UL/CUL, Connection Type Crimp

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 93
  • POWER FIRST
  • SPLICE CONNECTOR, 14 AWG/16 AWG WIRE SIZE RANGE, UL/CUL LISTED, CRIMP, TIN, BARE, 100 PK
  • Item # GGE4FRG8
  • Mfr. Model # 4FRG8
  • EHC: EHC :
  • Butt Splice Connector, Insulation Type Noninsulated, Colour Code Bare, Wire Range 16 to 14 AWG, Max. Temp. 257 Degrees F, Barrel Inside Dia. 0.091 In., Max. Voltage 600V, Overall Length 0.590 In., Seam Butted, Connection Material Copper, Standards UL/CUL, Connection Type Crimp

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 93
  • POWER FIRST
  • SPLICE CONNECTOR, 10 AWG/12 AWG WIRE SIZE RANGE, UL/CUL LISTED, CRIMP TERMINATION, 50 PK
  • Item # GGE4FRG9
  • Mfr. Model # 4FRG9
  • EHC: EHC :
  • Butt Splice Connector, Insulation Type Noninsulated, Colour Code Bare, Wire Range 12 to 10 AWG, Max. Temp. 257 Degrees F, Barrel Inside Dia. 0.134 In., Max. Voltage 600V, Overall Length 0.590 In., Seam Butted, Connection Material Copper, Standards UL/CUL, Connection Type Crimp

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 93
  • POWER FIRST
  • SPLICE CONNECTOR, 16 AWG/18 AWG/20 AWG/22 AWG WIRE SIZE RANGE, UL/CUL LISTED, 100 PK
  • Item # GGE4FRH9
  • Mfr. Model # 4FRH9
  • EHC: EHC :
  • Butt Splice Connector, Insulation Type Vinyl, Colour Code Red, Wire Range 22 to 16 AWG, Max. Temp. 167 Degrees F, Barrel Inside Dia. 0.067 In., Max. Voltage 600V, Overall Length 0.969 In., Seam Butted, Connection Material Copper, Standards UL/CUL, Connection Type Crimp

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 93
  • GROTE
  • BUTT H/S CRIMP/SOLDER 16-14GA 15/PK
  • Item # GRO84-2930
  • Mfr. Model # 84-2930
  • EHC: EHC :
  • Heat shrinkable crimp, solder and seal terminals offer all the protection of heat shrinkable terminals plus the additional strength of a solder connection.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PICO
  • BUTT CONNECTOR, FLARED, 600 V, 75 ° C, RED, 22-18 GA, VINYL/COPPER/TIN, PKG 100
  • Item # PIC1700CS
  • Mfr. Model # 1700-CS
  • EHC: EHC :
  • Insulate from wire to wire with this flared butt connector. This butt splice involves two crimps, and is made of copper alloy 110 with an electro-tin plating and a vinyl insulation. It has 600 volts, a 22-18 gauge, and a temperature rating of 75 Degrees C or 167 Degrees Fahrenheit. Sold as a package of 100.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GROTE
  • CONNECTOR BUTT 22-18 100/PK
  • Item # GRO83-2180
  • Mfr. Model # 83-2180
  • EHC: EHC :
  • Insulated wire terminal is constructed of copper for maximum electrical conductivity. Electro-tin plating for maximum corrosion resistance. Vinyl insulated sleeve provides good dielectric strength and withstands the pressure of crimping.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PICO
  • BUTT CONNECTOR, 600V MAX, COPPER, 1.5 IN L, TIN PLATED, 230 ° F, 16 AWG TO 14 AWG
  • Item # PIC5900C
  • Mfr. Model # 5900-C
  • EHC: EHC :
  • This butt connector has an operating temperature of 230 Degrees F. It measures 1.5 inch L. This butt connector meets the standards for UL. It is made of plastisol with a tin-plated finish, and has 16 AWG minimum wire size to 14 AWG maximum wire size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PICO
  • BUTT CONNECTOR, HEAT SHRINK, 600V, 125 ° C, 90 ° C SHRINK TEMP, YELLOW, 12-10 GA, NYLON/COPPER, PKG 5
  • Item # PIC6001-14
  • Mfr. Model # 6001-14
  • EHC: EHC :
  • Keep wires secured and sealed from corrosive elements with this heat shrink solderless butt connector. This semi-rigid, clear connector is made of copper, tin plating, and cross-linked ionic polymer insulation with a hot melt adhesive liner that seals and bonds to plastics, rubber and metals. Rated for 600 volts, 125 Degrees C with a shrink temperature of 90 Degrees C and shrink ratio of three to one. This yellow connector has a 12 to 10 gauge. Sold as a package of five.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list