SPLICE CONNECTOR, 10 AWG/12 AWG WIRE SIZE RANGE, UL/CUL LISTED, CRIMP TERMINATION, 50 PK
SPLICE CONNECTOR, 10 AWG/12 AWG WIRE SIZE RANGE, UL/CUL LISTED, CRIMP TERMINATION, 50 PK
POWER FIRST
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Butt Splice Connector, Insulation Type Noninsulated, Colour Code Bare, Wire Range 12 to 10 AWG, Max. Temp. 257 Degrees F, Barrel Inside Dia. 0.134 In., Max. Voltage 600V, Overall Length 0.590 In., Seam Butted, Connection Material Copper, Standards UL/CUL, Connection Type Crimp
Technical Specs
- ItemSplice Connector
- Insulation MaterialNone
- Maximum Operating Temperature302 Degrees F
- Minimum Wire Size12 AWG
- StandardsUL/cUL Listed
- Contact FinishTin
- Overall Length0.59 in
- Seam StyleSeamless
- Body FinishTin Plated
- Compatible Installation Tool Model Number24C968
- For Wire TypeSolid, Stranded
- Number of Splices1
- Connection Type Crimp
- Insulation Colour Bare
- Maximum Voltage 600V
- Maximum Wire Size 10 AWG
- Termination Style Crimp
- Contact Material Copper
- RoHS Compliant Yes
- Barrel Inside Diameter 0.134 in
- Body Material Copper
- For Maximum Wire Insulation Diameter 0.102 in
- Insulation Type Non-Insulated
- Strip Length 1/4 in
- Country of Origin Taiwan
(subject to change)
Related Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$34.20
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$114.17
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$33.10
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$41.02
/ each
-
GROTE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$38.32
/ pkg.
-
PICO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$45.97
/ pkg.