CRIMPER, 10 AWG/12 AWG/14 AWG/16 AWG/18 AWG/20 AWG/22 AWG, 9 1/2 IN OVERALL L, MANUAL 
				CRIMPER, 10 AWG/12 AWG/14 AWG/16 AWG/18 AWG/20 AWG/22 AWG, 9 1/2 IN OVERALL L, MANUAL 
				
				
					
					WESTWARD 
				
			 
			
				
				
	
	
	
	
		
	
	
	
		 
	
close 
	close x 
	
		images.360.info.textHead1
		360°
		images.360.info.textHead2
	 
	
		Rotate: Use top-to-bottom, side-to-side by use of mouse arrow. 
		Zoom In: Double click on image. 
		Zoom Out/Reset: Put photo at full zoom & then double click. 
	 
 
				
			 
			
			
			
			
			
				Roll over image to zoom.
			
			
					
	                	
	
	 
		Compare  
	 
					 
	                 
				
				 
				
						
						
							
							
									
										
										
											
									
								
								
									
	
	
	
	
		
	
	
		
	
	
	
		  
		 
	
	
									
									360°
								 
							
						
						
						
						
						
						
												
					  
				 		
		 
		
		
		
	 
	
	
	
	
	
		
			Product Details
		 
		This crimper has a length of 9½ inches and is not insulated. In addition, it is not non-sparking, and is not tether ready with a standard cushion grip. This crimper is designed for: electrical wire and cable.
	 
	
	
		
	Technical Specs
 
	
		
			
			
			
				
				
					
						
							Item Crimper  
						
					
				
					
						
							Crimping Capacity 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG  
						
					
				
					
						
							Compatible Terminal Type Not Insulated  
						
					
				
					
						
							Maximum Compatible Wire Size 10 AWG  
						
					
				
					
						
							Tool Length 9 1/2 in  
						
					
				
					
						
							Includes Wire Stripper Wire Stripper Not Included  
						
					
				
					
						
							Insulated Not Insulated  
						
					
				
					
						
							Adjustability Manual  
						
					
				
					
						
							Includes Crimping Die Crimping Die Not Included  
						
					
				
					
						
							Minimum Crimping Capacity 22 AWG  
						
					
				
			 
			
			
				
					
						
							Crimper Style  Terminal Crimping Pliers  
						
					
				
					
						
							Compatible Connector Type  Insulated Connectors, Insulated Terminals, Not Insulated Connectors, Not Insulated Terminals  
						
					
				
					
						
							Minimum Compatible Wire Size  22 AWG  
						
					
				
					
						
							Maximum Crimping Force  Not Rated  
						
					
				
					
						
							Includes Wire Cutter  Wire Cutter Not Included  
						
					
				
					
						
							Non-Sparking  Not Non-Sparking  
						
					
				
					
						
							Tether Ready  Not Tether Ready  
						
					
				
					
						
							Grip Style  Standard Cushion  
						
					
				
					
						
							Maximum Crimping Capacity  10 AWG  
						
					
				
					
						
							Primary Crimping Application  Electrical Wire and Cable  
						
					
				
				
                    Country of Origin  Taiwan
                                (subject to change)
                                  
                
			 
		
		
	
 
	 
	
	
	
	
	
	
	
	
	
	
	
	
	
	
		
			
	
		
			
				
					Alternate Products 
				
					
					    
					
						
							
									
									
									
									KLEIN TOOLS
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price 
								
									
										 
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										 
									 
								
								: 
							
							  $81.09 
	
	
		
		 / each
	
	
	
	
   
							
						 
						
						
						
					
				
			
		
		
	
 
													 
												 
											 
										 
									 
							
									
									
									
									WESTWARD
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price 
								
									
										 
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										 
									 
								
								: 
							
							  $58.52 
	
	
		
		 / each
	
	
	
	
   
							
						 
						
						
						
					
				
			
		
		
	
 
													 
												 
											 
										 
									 
							 
					 
					    
				 
			 
		 
	 
 
		 
	
	
		
	
	
	
	
     
	
	
	
		
			
	
		
			
				
					Related Products 
				
					
					    
					
						
							
									
									
									
									POWER FIRST
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price 
								
									
										 
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										 
									 
								
								: 
							
							  $13.02 
	
	
		
		 / pkg.
	
	
	
	
   
							
						 
						
						
						
					
				
			
		
		
	
 
													 
												 
											 
										 
									 
							
									
									
									
									POWER FIRST
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price 
								
									
										 
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										 
									 
								
								: 
							
							  $13.35 
	
	
		
		 / pkg.
	
	
	
	
   
							
						 
						
						
						
					
				
			
		
		
	
 
													 
												 
											 
										 
									 
							
									
									
									
									POWER FIRST
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price 
								
									
										 
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										 
									 
								
								: 
							
							  $15.97 
	
	
		
		 / pkg.
	
	
	
	
   
							
						 
						
						
						
					
				
			
		
		
	
 
													 
												 
											 
										 
									 
							
									
									
									
									POWER FIRST
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price 
								
									
										 
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										 
									 
								
								: 
							
							  $14.17 
	
	
		
		 / pkg.
	
	
	
	
   
							
						 
						
						
						
					
				
			
		
		
	
 
													 
												 
											 
										 
									 
							
									
									
									
									POWER FIRST
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price 
								
									
										 
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										 
									 
								
								: 
							
							  $35.57 
	
	
		
		 / pkg.
	
	
	
	
   
							
						 
						
						
						
					
				
			
		
		
	
 
													 
												 
											 
										 
									 
							
									
									
									
									POWER FIRST
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price 
								
									
										 
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										 
									 
								
								: 
							
							  $33.03 
	
	
		
		 / pkg.
	
	
	
	
   
							
						 
						
						
						
					
				
			
		
		
	
 
													 
												 
											 
										 
									 
							
									
									
									
									POWER FIRST
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price 
								
									
										 
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										 
									 
								
								: 
							
							  $49.44 
	
	
		
		 / pkg.