SPLICE CONNECTOR, 10 AWG/12 AWG WIRE SIZE RANGE, UL/CUL LISTED, CRIMP TERMINATION, 50 PK
				SPLICE CONNECTOR, 10 AWG/12 AWG WIRE SIZE RANGE, UL/CUL LISTED, CRIMP TERMINATION, 50 PK
				
				
					
					POWER FIRST
				
			 
			
				
				
	
	
	
	
		
	
	
	
		
	
close
	close x
	
		images.360.info.textHead1
		360°
		images.360.info.textHead2
	
	
		- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
 
		- Zoom In: Double click on image.
 
		- Zoom Out/Reset: Put photo at full zoom & then double click.
 
	
 
				
			 
			
			
			
			
			
				Roll over image to zoom.
			
			
					
	                	
	
	
		
	
					
	                 
				
				
				
						
						
							
							
									
										
										
											
									
								
								
									
	
	
	
	
		
	
	
		
	
	
	
		 
		
	
	
									
									360°
								 
							
						
						
						
						
						
						
												
					  
				 		
		 
		
		
		
	 
	
	
	
	
	
		
			Product Details
		
		Butt Splice Connector, Insulation Type Vinyl, Colour Code Yellow, Wire Range 12 to 10 AWG, Max. Temp. 167 Degrees F, Barrel Inside Dia. 0.134 In., Max. Voltage 600V, Overall Length 1.043 In., Seam Butted, Connection Material Copper, Standards UL/CUL, Connection Type Crimp
	 
	
	
		
	Technical Specs
	
		
			
			
			
				
				
					
						
							- ItemSplice Connector
 
						
					
				
					
						
							- Insulation MaterialVinyl
 
						
					
				
					
						
							- Maximum Operating Temperature167 Degrees F
 
						
					
				
					
						
							- Minimum Wire Size12 AWG
 
						
					
				
					
						
							- StandardsUL/cUL Listed
 
						
					
				
					
						
							- Contact FinishTin
 
						
					
				
					
						
							- UL 94 Flammability RatingV-0
 
						
					
				
					
						
							- RoHS CompliantYes
 
						
					
				
					
						
							- Barrel Inside Diameter0.134 in
 
						
					
				
					
						
							- Body MaterialCopper
 
						
					
				
					
						
							- For Maximum Wire Insulation Diameter0.102 in
 
						
					
				
					
						
							- Insulation TypeVinyl
 
						
					
				
					
						
							- Strip Length3/8 in
 
						
					
				
			
			
			
				
					
						
							- Connection Type Crimp
 
						
					
				
					
						
							- Insulation Colour Yellow
 
						
					
				
					
						
							- Maximum Voltage 600V
 
						
					
				
					
						
							- Maximum Wire Size 10 AWG
 
						
					
				
					
						
							- Termination Style Crimp
 
						
					
				
					
						
							- Contact Material Copper
 
						
					
				
					
						
							- Overall Length 1.04 in
 
						
					
				
					
						
							- Seam Style Butted
 
						
					
				
					
						
							- Body Finish Tin Plated
 
						
					
				
					
						
							- Compatible Installation Tool Model Number 24C968
 
						
					
				
					
						
							- For Wire Type Solid, Stranded
 
						
					
				
					
						
							- Number of Splices 1
 
						
					
				
				
                    - Country of Origin Taiwan
                                (subject to change)
                                
 
                
			
		
		
	
 
	 
	
	
	
	
	
	
	
	
	
	
	
	
	
	
	
	
	
	
    
	
	
	
		
			
	
		
			
				
					Related Products
				
					
					  
					
						
							- 
									
									
									
									
WESTWARD
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price
								
									
										
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										
									
								
								:
							
							  $34.20 
	
	
		
		 / each
	
	
	
	
 
							
						
						
						
						
					
				
			
		
		
	
 
													 
												 
											 
										 
									 
							- 
									
									
									
									
WESTWARD
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price
								
									
										
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										
									
								
								:
							
							  $114.17 
	
	
		
		 / each
	
	
	
	
 
							
						
						
						
						
					
				
			
		
		
	
 
													 
												 
											 
										 
									 
							- 
									
									
									
									
WESTWARD
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price
								
									
										
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										
									
								
								:
							
							  $33.10 
	
	
		
		 / each
	
	
	
	
 
							
						
						
						
						
					
				
			
		
		
	
 
													 
												 
											 
										 
									 
							- 
									
									
									
									
STA-KON
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price
								
									
										
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										
									
								
								:
							
							  $761.22 
	
	
		
		 / each
	
	
	
	
 
							
						
						
						
						
					
				
			
		
		
	
 
													 
												 
											 
										 
									 
							- 
									
									
									
									
WESTWARD
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price
								
									
										
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										
									
								
								:
							
							  $41.02 
	
	
		
		 / each
	
	
	
	
 
							
						
						
						
						
					
				
			
		
		
	
 
													 
												 
											 
										 
									 
							- 
									
									
									
									
3M
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price
								
									
										
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										
									
								
								:
							
							  $23.33 
	
	
		
		 / BAG
	
	
	
	
 
							
						
						
						
						
					
				
			
		
		
	
 
													 
												 
											 
										 
									 
							- 
									
									
									
									
PICO
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price
								
									
										
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										
									
								
								:
							
							  $12.39 
	
	
		
		 / pkg.
	
	
	
	
 
							
						
						
						
						
					
				
			
		
		
	
 
													 
												 
											 
										 
									 
							- 
									
									
									
									
PICO
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price
								
									
										
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										
									
								
								:
							
							  $42.55 
	
	
		
		 / pkg.