!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPLICE CONNECTOR, 10 AWG/12 AWG WIRE SIZE RANGE, CSA CERTIFIED/UL LISTED, VINYL, CRIMP, 25 PK

SPLICE CONNECTOR, 10 AWG/12 AWG WIRE SIZE RANGE, CSA CERTIFIED/UL LISTED, VINYL, CRIMP, 25 PK

3M

SPLICE CONNECTOR, 10 AWG/12 AWG WIRE SIZE RANGE, CSA CERTIFIED/UL LISTED, VINYL, CRIMP, 25 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPLICE CONNECTOR, 10 AWG/12 AWG WIRE SIZE RANGE, CSA CERTIFIED/UL LISTED, VINYL, CRIMP, 25 PK

SPLICE CONNECTOR, 10 AWG/12 AWG WIRE SIZE RANGE, CSA CERTIFIED/UL LISTED, VINYL, CRIMP, 25 PK

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.77 / BAG of 25

EHC: EHC :
Min Qty 10 = $177.70

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMBSV10Q
  • Mfr. Model # BSV10Q
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.148 lbs

Product Details

Highland terminals, yellow colour, bag of 25. Vinyl insulated butt splice. Effective and reliable performance in the assembly and maintenance of electrical systems.

Technical Specs

  • ItemSplice Connector
  • Insulation MaterialVinyl
  • Maximum Operating Temperature221 Degrees F
  • Minimum Wire Size12 AWG
  • StandardsCSA Certified, UL Listed
  • Overall Length1.02 in
  • Seam StyleButted
  • Compatible Installation Tool Model NumberTH-440, TH-450, TR-490
  • Connection Type Crimp
  • Insulation Colour Yellow
  • Maximum Voltage 600V
  • Maximum Wire Size 10 AWG
  • Contact Material Copper
  • RoHS Compliant Yes
  • Barrel Inside Diameter 0.25 in
  • Insulation Type Vinyl
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list