!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Grip Style
Crimping Capacity ?
Includes Crimping Die
Tool Length
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Wire Connector & Terminal Crimpers

Wire connector and terminal crimpers press splice connectors, terminals, and disconnects onto wire. They crimp smaller connectors and terminals than lug and splice crimpers. Slots or dies in the crimper jaws are shaped to cradle the connectors and terminals and press them onto the wire for a tight bond.

https://catalogue.grainger.ca/?hybris=true

 70  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • KLEIN TOOLS
  • CRIMPER, 10 AWG/12 AWG/14 AWG/16 AWG/18 AWG/20 AWG/22 AWG, 9 5/8 IN OVERALL L, 1005
  • Item # KLN1005
  • Mfr. Model # 1005
  • EHC: EHC :
  • 9-3/4 inch crimping tool. Thin nose permits work in confined space. Crimping die marked for insulated/non-insulated solderless terminals and connectors. Accommodates wire from #10-22 AWG. Wire cutter in nose. Red plastic-dipped handles for comfort.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 375
  • KLEIN TOOLS
  • RATCHET WIRE CRIMPER, FOR WIRE TERMINAL, 10 TO 22 AWG, 9 IN OVERALL L, STEEL, INSULATED
  • Item # KLN3005CR
  • Mfr. Model # 3005CR
  • EHC: EHC :
  • This ratchet wire crimper has a length of 9 inch, plus it weighs 1.3 pounds and is insulated, and is compatible with copper cable. It features built-in ratchet ensures full-cycle crimping for a uniform crimp every time, dial adjusts the and more. In addition, it is made of steel, plus it is not non-sparking, and is not tether ready.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • CHANNELLOCK
  • CRIMPER, 10 AWG/12 AWG/14 AWG/16 AWG/18 AWG/20 AWG/22 AWG, 9 1/2 IN OVERALL L, STEEL
  • Item # CNL909
  • Mfr. Model # 909
  • EHC: EHC :
  • This crimper has a length of 9½ inch, plus it weighs 0.94 pounds and is not insulated. It features designed for crimping of both insulated and not insulated solderless connections and terminals and meets the standards for ASME. In addition, it is made of steel, with a standard cushion grip. This crimper is designed for: electrical wire and cable and includes two m18 redlithium cp2.0 batteries, five tool roll-1 technicians plier set with tool roll, fi and more, wire cutter.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • CRIMPING PLIER, HIGH LEVERAGE, WIRE CRIMPER, FISH TAPE, OVERALL 9 1/2 IN L, JAW 1 15/16 IN L, RUBBER
  • Item # MTL48-22-6103
  • Mfr. Model # 48-22-6103
  • EHC: EHC :
  • These high-leverage crimping pliers have a fish tape puller and a wire crimper. With an overall length of 9.5 inches, these pliers have a jaw length of 1 15/16 inches. With a rubber handle for grip, these pliers feature an integrated reaming head.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ECLIPSE
  • CRIMPER, FOR NON-INSULATED TERMINALS, 10 AWG/12 AWG/14 AWG/16 AWG/18 AWG/20 AWG/22 AWG
  • Item # WWG22C695
  • Mfr. Model # 100-039
  • EHC: EHC :
  • This crimper has a length of 9½ inches and is not insulated. It features plastic coated and meets the standards for RoHS. In addition, it is made of steel, with a standard cushion grip. This crimper is designed for: electrical wire and cable, wire cutter.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • KNIPEX
  • CRIMPER, FOR BUTT CONNECTORS/INSULATED TERMINALS/PLUG CONNECTORS, 8⅝ IN OVERALL L, MANUAL
  • Item # KPX9752-36
  • Mfr. Model # 97 52 36
  • EHC: EHC :
  • Repetitive high crimping quality due to precision dies and integral lock. Crimping pressure has been set in factory. High transmission of force thanks to lever action for fatigued reduced work. Good handling thanks to handle position, low weight, short design , and ergonomically shaped handles. Chrome Vanadium electric steel in special quality: oil-hardened

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 375
  • STA-KON
  • CRIMPER, 10 AWG/12 AWG/14 AWG/16 AWG/18 AWG/20 AWG/22 AWG, 9 5/8 IN OVERALL L, MANUAL
  • Item # TBSWT111M
  • Mfr. Model # WT111M
  • EHC: EHC :
  • This crimper has a length of 9⅝ inches and is not insulated. It features shure-stake mechanism prevents the dies from releasing the terminal until the proper compress and more and meets the standards for UL E9809. In addition, it is made of steel, with a standard cushion grip. This crimper is designed for: electrical wire and cable and includes wire cutter, wire cutter.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 375
  • KNIPEX
  • CRIMPER, FOR BUTT CONNECTORS/INSULATED TERMINALS/PLUG CONNECTORS, 9⅞ IN OVERALL L, MANUAL
  • Item # KPX9752-06
  • Mfr. Model # 97 52 06
  • EHC: EHC :
  • The new lever transmission reduced the handforce up to 30% compared to regular crimping pliers. Repetitive high crimping quality to precision dies and integral lock. Crimping pressure has been set precisely in the factory. Two hand operation for easy crimping of large conductor diameters. Easy handling as a result of well balanced center of gravity, angled head and ergonomically shaped handles.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 375
  • KLEIN TOOLS
  • CRIMPER, 10 AWG/12 AWG/14 AWG/16 AWG/18 AWG/20 AWG/22 AWG, 9 3/4 IN OVERALL L, STEEL
  • Item # KLNJ1005
  • Mfr. Model # J1005
  • EHC: EHC :
  • Journeyman(TM) crimping/cutting tool. Designed to crimp insulated and non-insulated 10 to 22 AWG solderless terminals and connectors. Contoured thumb area for additional comfort and positive feel. Hot-riveted joint ensures smooth action and no handle wobble.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 375
  • STA-KON
  • RATCHET CRIMPER, 10 AWG/12 AWG/14 AWG/16 AWG/18 AWG/20 AWG/22 AWG, 10 1/2 IN OVERALL L
  • Item # TBSERG4001
  • Mfr. Model # ERG4001
  • EHC: EHC :
  • This ratchet crimper has a length of 10½ inches and is insulated. It features ergonomically advanced, soft, over-moulded handle grips. In addition, it has a deluxe cushion grip. This ratchet crimper is designed for: electrical wire and cable and includes colour-coded die nests, die embossment, terminal locator.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 376
  • PICO
  • DEUTSCH CRIMP TOOL, 8 WAY, 22-12 GA
  • Item # PIC7904-31
  • Mfr. Model # 7904-31
  • EHC: EHC :
  • The best tool for solid Deutsch contact crimping. It will crimp a wide variety of contact sizes from 22-12 GA with no need to replace the dies or locators. The tool provides a solid eight-way indent crimp with little effort.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • KLEIN TOOLS
  • CRIMPER, FOR NON-INSULATED TERMINALS, 10 AWG/12 AWG/14 AWG/16 AWG/18 AWG/20 AWG/22 AWG
  • Item # KLN1006
  • Mfr. Model # 1006
  • EHC: EHC :
  • 9-3/4 inch crimping tool for non-insulated solderless terminals and connectors sizes #10-22 AWG. Hardened wire cutter in nose. Tapered nose for working in confined spaces. Plastic-dipped handles: 1 red handle, 1 black to identify proper crimping position.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 375
  • STA-KON
  • CRIMPER, 10 AWG/12 AWG/14 AWG/16 AWG/18 AWG/20 AWG/22 AWG, 9 5/8 IN OVERALL L, MANUAL
  • Item # TBSWT112M
  • Mfr. Model # WT112M
  • EHC: EHC :
  • This crimper has a length of 9⅝ inches and is not insulated. It features shure-stake mechanism prevents the dies from releasing the terminal until the proper compress and more. In addition, it is made of plastic, with a standard cushion grip. This crimper is designed for: electrical wire and cable and includes plastisol handle, wire cutter, wire cutter.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • TERMINALS CRIMPER, METAL, NOT INSULATED, RATCHETING MECHANISM, 8½ IN L, 1.08 LB WEIGHT
  • Item # MTL48223084
  • Mfr. Model # 48-22-3084
  • EHC: EHC :
  • This terminals crimper has a length of 8½ inch, plus it weighs 1.08 pounds and is not insulated, and is compatible with copper cable. It features compound action, quick-release lever, secure crimps. In addition, it is made of metal, plus it is not non-sparking, and is not tether ready. This terminals crimper is designed for: wire cutter, wire stripper.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WESTWARD
  • CRIMPER, 10 AWG/12 AWG/14 AWG/16 AWG/18 AWG/20 AWG/22 AWG, 9 1/2 IN OVERALL L, MANUAL
  • Item # GGG22UN74
  • Mfr. Model # 22UN74
  • EHC: EHC :
  • This crimper has a length of 9½ inches and is not insulated. In addition, it is not non-sparking, and is not tether ready with a standard cushion grip. This crimper is designed for: electrical wire and cable.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list