!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CRIMPER, 10 AWG/12 AWG/14 AWG/16 AWG/18 AWG/20 AWG/22 AWG, 9 5/8 IN OVERALL L, 1005

CRIMPER, 10 AWG/12 AWG/14 AWG/16 AWG/18 AWG/20 AWG/22 AWG, 9 5/8 IN OVERALL L, 1005

KLEIN TOOLS

CRIMPER, 10 AWG/12 AWG/14 AWG/16 AWG/18 AWG/20 AWG/22 AWG, 9 5/8 IN OVERALL L, 1005 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CRIMPER, 10 AWG/12 AWG/14 AWG/16 AWG/18 AWG/20 AWG/22 AWG, 9 5/8 IN OVERALL L, 1005

CRIMPER, 10 AWG/12 AWG/14 AWG/16 AWG/18 AWG/20 AWG/22 AWG, 9 5/8 IN OVERALL L, 1005

KLEIN TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $81.09 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KLN1005
  • Mfr. Model # 1005
  • UNSPSC # 27111518
  • CATALOGUE PAGE # 375
  • Shipping Weight 0.87 lbs

Product Details

9-3/4 inch crimping tool. Thin nose permits work in confined space. Crimping die marked for insulated/non-insulated solderless terminals and connectors. Accommodates wire from #10-22 AWG. Wire cutter in nose. Red plastic-dipped handles for comfort.

Technical Specs

  • ItemCrimper
  • Crimping Capacity10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG
  • Compatible Terminal TypeInsulated, Not Insulated
  • Maximum Compatible Wire Size10 AWG
  • Tool Length9 5/8 in
  • Includes Wire StripperWire Stripper Not Included
  • AdjustabilityNot Adjustable
  • Connector Colour CodeRed
  • Grip StyleStandard Cushion
  • Maximum Crimping Capacity10 AWG
  • Primary Crimping ApplicationElectrical Wire and Cable
  • Crimper Style Connector Crimper
  • Compatible Connector Type Insulated Connectors, Insulated Terminals, Not Insulated Connectors, Not Insulated Terminals
  • Minimum Compatible Wire Size 22 AWG
  • Maximum Crimping Force Not Rated
  • Includes Wire Cutter Wire Cutter Included
  • Insulated Not Insulated
  • Body Material Plastic
  • Features Crimping Die Marked for Insulated and Not Insulated Solderless Terminals and Connectors, Plastic-dipped, Cushioned Handles, Specially Hardened Wire Cutter in Nose, Tapered Nose Design for Working in Confined Spaces
  • Includes Crimping Die Crimping Die Included
  • Minimum Crimping Capacity 22 AWG
  • Tool Weight 12.8 oz
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list