!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CRIMPER, ELECTRICAL WIRE AND CABLE, 1/16 IN, 0.0625 IN MAX COMPATIBLE WIRE SIZE

CRIMPER, ELECTRICAL WIRE AND CABLE, 1/16 IN, 0.0625 IN MAX COMPATIBLE WIRE SIZE

APPROVED VENDOR

CRIMPER, ELECTRICAL WIRE AND CABLE, 1/16 IN, 0.0625 IN MAX COMPATIBLE WIRE SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CRIMPER, ELECTRICAL WIRE AND CABLE, 1/16 IN, 0.0625 IN MAX COMPATIBLE WIRE SIZE

CRIMPER, ELECTRICAL WIRE AND CABLE, 1/16 IN, 0.0625 IN MAX COMPATIBLE WIRE SIZE

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $264.64 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3XDY1
  • Mfr. Model # Y604016
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Product Details

This crimper has a length of 8 inches and is not insulated. This crimper is designed for: electrical wire and cable.

Technical Specs

  • ItemCrimper
  • Compatible Connector Type1/16 in dia Seven-Strand Stainless Steel Wire and Crimps
  • Maximum Compatible Wire Size0.0625 in
  • Tool Length8 in
  • Includes Wire StripperWire Stripper Not Included
  • AdjustabilityManual
  • Primary Crimping ApplicationElectrical Wire and Cable
  • Crimping Capacity 1/16 in
  • Compatible Terminal Type Not Insulated
  • Maximum Crimping Force Not Rated
  • Includes Wire Cutter Wire Cutter Not Included
  • Insulated Not Insulated
  • Includes Crimping Die Crimping Die Not Included
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms