!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RATCHET WIRE CRIMPER, FOR WIRE TERMINAL, 10 TO 22 AWG, 9 IN OVERALL L, STEEL, INSULATED

RATCHET WIRE CRIMPER, FOR WIRE TERMINAL, 10 TO 22 AWG, 9 IN OVERALL L, STEEL, INSULATED

KLEIN TOOLS

RATCHET WIRE CRIMPER, FOR WIRE TERMINAL, 10 TO 22 AWG, 9 IN OVERALL L, STEEL, INSULATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RATCHET WIRE CRIMPER, FOR WIRE TERMINAL, 10 TO 22 AWG, 9 IN OVERALL L, STEEL, INSULATED

RATCHET WIRE CRIMPER, FOR WIRE TERMINAL, 10 TO 22 AWG, 9 IN OVERALL L, STEEL, INSULATED

KLEIN TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $60.64 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KLN3005CR
  • Mfr. Model # 3005CR
  • UNSPSC # 27111518
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Product Details

This ratchet wire crimper has a length of 9 inch, plus it weighs 1.3 pounds and is insulated, and is compatible with copper cable. It features built-in ratchet ensures full-cycle crimping for a uniform crimp every time, dial adjusts the and more. In addition, it is made of steel, plus it is not non-sparking, and is not tether ready.

Technical Specs

  • ItemRatchet Wire Crimper
  • Crimping Capacity10 to 22 AWG
  • Compatible Terminal TypeInsulated
  • Maximum Compatible Wire Size10 AWG
  • Tool Length9 in
  • Includes Wire StripperWire Stripper Not Included
  • InsulatedInsulated
  • Body MaterialSteel
  • FeaturesBuilt-In Ratchet Ensures Full-Cycle Crimping for a Uniform Crimp Every Time, Dial Adjusts the Amount of Force Applied to the Crimp, Unique Cavity Design Provides Consistent Crimp from Either Side of the Tool
  • Maximum Crimping Capacity10 AWG
  • Number of Crimping Sizes3
  • Tool Weight1.3 lb
  • Crimper Style Ratcheting Crimper
  • Compatible Connector Type Wire Terminal
  • Minimum Compatible Wire Size 22 AWG
  • Maximum Crimping Force Not Rated
  • Includes Wire Cutter Wire Cutter Not Included
  • Non-Sparking Not Non-Sparking
  • Tether Ready Not Tether Ready
  • Connector Colour Code Blue, Red, Yellow
  • Compatible Cable Type Copper Cable
  • Minimum Crimping Capacity 22 AWG
  • Ratcheting Mechanism Ratcheting Mechanism
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list