!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CRIMPER, FOR BUTT CONNECTORS/INSULATED TERMINALS/PLUG CONNECTORS, 8⅝ IN OVERALL L, MANUAL

CRIMPER, FOR BUTT CONNECTORS/INSULATED TERMINALS/PLUG CONNECTORS, 8⅝ IN OVERALL L, MANUAL

KNIPEX

CRIMPER, FOR BUTT CONNECTORS/INSULATED TERMINALS/PLUG CONNECTORS, 8⅝ IN OVERALL L, MANUAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CRIMPER, FOR BUTT CONNECTORS/INSULATED TERMINALS/PLUG CONNECTORS, 8⅝ IN OVERALL L, MANUAL

CRIMPER, FOR BUTT CONNECTORS/INSULATED TERMINALS/PLUG CONNECTORS, 8⅝ IN OVERALL L, MANUAL

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $336.85 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KPX9752-36
  • Mfr. Model # 97 52 36
  • UNSPSC # 23171604
  • CATALOGUE PAGE # 375
  • Shipping Weight 1.15 lbs

Product Details

Repetitive high crimping quality due to precision dies and integral lock. Crimping pressure has been set in factory. High transmission of force thanks to lever action for fatigued reduced work. Good handling thanks to handle position, low weight, short design , and ergonomically shaped handles. Chrome Vanadium electric steel in special quality: oil-hardened

Technical Specs

  • ItemCrimper
  • Compatible Connector TypeButt Connectors, Insulated Terminals, Plug Connectors
  • Minimum Compatible Wire Size20 AWG
  • Maximum Crimping ForceNot Rated
  • Includes Wire CutterWire Cutter Not Included
  • InsulatedNot Insulated
  • Body MaterialSteel
  • Grip StyleDeluxe Cushion
  • Maximum Crimping Capacity10 AWG
  • Number of Crimping Sizes3
  • Ratcheting MechanismRatcheting
  • Tool Weight1.07 lb
  • Crimping Capacity 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG
  • Compatible Terminal Type Not Insulated
  • Maximum Compatible Wire Size 10 AWG
  • Tool Length 8 5/8 in
  • Includes Wire Stripper Wire Stripper Not Included
  • Adjustability Manual
  • Features Chrome Vanadium Electric Steel, Crimping Pressure Has Been Set Precisely (Calibrated) in the Factory, High Transmission of Force, Integral Lock, Lever Action, Oil-Hardened, Precision Dies
  • Includes Crimping Die Crimping Die Not Included
  • Minimum Crimping Capacity 20 AWG
  • Primary Crimping Application Electrical Wire and Cable
  • Standards REACH Compliant
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list