!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TERMINALS CRIMPER, METAL, NOT INSULATED, RATCHETING MECHANISM, 8½ IN L, 1.08 LB WEIGHT

TERMINALS CRIMPER, METAL, NOT INSULATED, RATCHETING MECHANISM, 8½ IN L, 1.08 LB WEIGHT

MILWAUKEE

TERMINALS CRIMPER, METAL, NOT INSULATED, RATCHETING MECHANISM, 8½ IN L, 1.08 LB WEIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TERMINALS CRIMPER, METAL, NOT INSULATED, RATCHETING MECHANISM, 8½ IN L, 1.08 LB WEIGHT

TERMINALS CRIMPER, METAL, NOT INSULATED, RATCHETING MECHANISM, 8½ IN L, 1.08 LB WEIGHT

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $81.83 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48223084
  • Mfr. Model # 48-22-3084
  • UNSPSC # 31210000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.19 lbs

Product Details

This terminals crimper has a length of 8½ inch, plus it weighs 1.08 pounds and is not insulated, and is compatible with copper cable. It features compound action, quick-release lever, secure crimps. In addition, it is made of metal, plus it is not non-sparking, and is not tether ready. This terminals crimper is designed for: wire cutter, wire stripper.

Technical Specs

  • ItemTerminals Crimper
  • Crimping Capacity10 to 12 AWG, 14 to 16 AWG, 18 to 22 AWG
  • Compatible Terminal TypeInsulated
  • Maximum Compatible Wire Size10 AWG
  • Includes Wire CutterWire Cutter Included
  • Non-SparkingNot Non-Sparking
  • Tether ReadyNot Tether Ready
  • FeaturesCompound Action, Quick-Release Lever, Secure Crimps
  • Maximum Crimping Capacity10 AWG
  • Ratcheting MechanismRatcheting Mechanism
  • Crimper Style Terminals Crimper
  • Compatible Connector Type Wire Terminal
  • Minimum Compatible Wire Size 22 AWG
  • Tool Length 8 1/2 in
  • Includes Wire Stripper Wire Stripper Included
  • Insulated Not Insulated
  • Body Material Metal
  • Compatible Cable Type Copper Cable
  • Minimum Crimping Capacity 22 AWG
  • Tool Weight 1.08 lb
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list