CRIMPER, FOR BUTT CONNECTORS/INSULATED TERMINALS/PLUG CONNECTORS, 9⅞ IN OVERALL L, MANUAL
CRIMPER, FOR BUTT CONNECTORS/INSULATED TERMINALS/PLUG CONNECTORS, 9⅞ IN OVERALL L, MANUAL
KNIPEX
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
The new lever transmission reduced the handforce up to 30% compared to regular crimping pliers. Repetitive high crimping quality to precision dies and integral lock. Crimping pressure has been set precisely in the factory. Two hand operation for easy crimping of large conductor diameters. Easy handling as a result of well balanced center of gravity, angled head and ergonomically shaped handles.
Technical Specs
Item Crimper
Crimping Capacity 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG
Compatible Terminal Type Not Insulated
Maximum Compatible Wire Size 10 AWG
Tool Length 9 7/8 in
Includes Wire Stripper Wire Stripper Not Included
Adjustability Manual
Features Crimping Pressure Has Been Set Precisely (Calibrated) in the Factory, Precision Dies and Integral Lock, Two Hand Operation
Includes Crimping Die Crimping Die Not Included
Minimum Crimping Capacity 20 AWG
Primary Crimping Application Electrical Wire and Cable
Standards Din En 41 641
Crimper Style Electrical Crimper
Compatible Connector Type Butt Connectors, Insulated Terminals, Plug Connectors
Minimum Compatible Wire Size 20 AWG
Maximum Crimping Force Not Rated
Includes Wire Cutter Wire Cutter Not Included
Insulated Not Insulated
Body Material Steel
Grip Style Standard Cushion
Maximum Crimping Capacity 10 AWG
Number of Crimping Sizes 3
Ratcheting Mechanism Ratcheting
Tool Weight 1.25 lb
Country of Origin Germany
(subject to change)
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$264.64
/ each