!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CRIMPER, FOR NON-INSULATED TERMINALS, 10 AWG/12 AWG/14 AWG/16 AWG/18 AWG/20 AWG/22 AWG

CRIMPER, FOR NON-INSULATED TERMINALS, 10 AWG/12 AWG/14 AWG/16 AWG/18 AWG/20 AWG/22 AWG

ECLIPSE

CRIMPER, FOR NON-INSULATED TERMINALS, 10 AWG/12 AWG/14 AWG/16 AWG/18 AWG/20 AWG/22 AWG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CRIMPER, FOR NON-INSULATED TERMINALS, 10 AWG/12 AWG/14 AWG/16 AWG/18 AWG/20 AWG/22 AWG

CRIMPER, FOR NON-INSULATED TERMINALS, 10 AWG/12 AWG/14 AWG/16 AWG/18 AWG/20 AWG/22 AWG

ECLIPSE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $33.15 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG22C695
  • Mfr. Model # 100-039
  • UNSPSC # 27111518
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Product Details

This crimper has a length of 9½ inches and is not insulated. It features plastic coated and meets the standards for RoHS. In addition, it is made of steel, with a standard cushion grip. This crimper is designed for: electrical wire and cable, wire cutter.

Technical Specs

  • ItemCrimper
  • Crimping Capacity10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG
  • Compatible Terminal TypeNot Insulated
  • Maximum Compatible Wire Size10 AWG
  • Tool Length9 1/2 in
  • Includes Wire StripperWire Stripper Not Included
  • AdjustabilityManual
  • FeaturesPlastic Coated
  • Includes Crimping DieCrimping Die Not Included
  • Minimum Crimping Capacity22 AWG
  • StandardsRoHS Compliant
  • Crimper Style Terminal Crimping Pliers
  • Compatible Connector Type Not Insulated Terminals
  • Minimum Compatible Wire Size 22 AWG
  • Maximum Crimping Force Not Rated
  • Includes Wire Cutter Wire Cutter Included
  • Insulated Not Insulated
  • Body Material Steel
  • Grip Style Standard Cushion
  • Maximum Crimping Capacity 10 AWG
  • Primary Crimping Application Electrical Wire and Cable
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list