CRIMPER, 10 AWG/12 AWG/14 AWG/16 AWG/18 AWG/20 AWG/22 AWG, 9 3/8 IN OVERALL L, STEEL
CRIMPER, 10 AWG/12 AWG/14 AWG/16 AWG/18 AWG/20 AWG/22 AWG, 9 3/8 IN OVERALL L, STEEL
CHANNELLOCK
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This crimper has a length of 9⅜ inch, plus it weighs 0.94 pounds and is not insulated. It meets the standards for ASME. In addition, it is made of steel, with a deluxe cushion grip. This crimper is designed for: electrical wire and cable and includes cbr-8 8pc electrical pliers tool set, tool roll, wire cutter.
Technical Specs
Item Crimper
Crimping Capacity 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG
Compatible Terminal Type Insulated, Not Insulated
Maximum Compatible Wire Size 10 AWG
Tool Length 9 3/8 in
Includes Wire Stripper Wire Stripper Not Included
Adjustability Not Adjustable
Connector Colour Code Blue
Includes CBR-8 8pc Electrical Pliers Tool Set, Tool Roll
Maximum Crimping Capacity 10 AWG
Primary Crimping Application Electrical Wire and Cable
Tool Weight 0.94 lb
Crimper Style Crimping Pliers
Compatible Connector Type Insulated Connectors, Insulated Terminals, Not Insulated Connectors, Not Insulated Terminals
Minimum Compatible Wire Size 22 AWG
Maximum Crimping Force Not Rated
Includes Wire Cutter Wire Cutter Included
Insulated Not Insulated
Body Material Steel
Grip Style Deluxe Cushion
Includes Crimping Die Crimping Die Not Included
Minimum Crimping Capacity 22 AWG
Standards ASME
Country of Origin United States
(subject to change)
Alternate Products
CHANNELLOCK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$51.27
/ each