SPLICE CONNECTOR, 14 AWG/16 AWG/18 AWG/20 AWG/22 AWG WIRE SIZE RANGE, CRIMP, TIN, 50 PK
SPLICE CONNECTOR, 14 AWG/16 AWG/18 AWG/20 AWG/22 AWG WIRE SIZE RANGE, CRIMP, TIN, 50 PK
POWER FIRST
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This splice connector has an operating temperature of 221 Degrees F. It measures 1.42 inch L. This splice connector meets the standards for UL/cUL. It has a tin-plated finish, and has 22 AWG minimum wire size to 14 AWG maximum wire size.
Technical Specs
Item Splice Connector
Insulation Colour Blue
Maximum Voltage 600V
Maximum Wire Size 14 AWG
Termination Style Crimp
Contact Material Copper
Overall Length 1.42 in
Seam Style Seamless
Body Finish Tin Plated
Compatible Installation Tool Model Number 24C968
For Wire Type Solid, Stranded
Number of Splices 1
Connection Type Crimp
Maximum Temperature 221 Degrees F
Minimum Wire Size 22 AWG
Standards UL/cUL Listed
Contact Finish Tin
UL 94 Flammability Rating HB
RoHS Compliant Yes
Barrel Inside Diameter 0.091 in
Body Material Copper
For Maximum Wire Insulation Diameter 0.064 in
Insulation Type Heat Shrink
Strip Length 1/4 in
Country of Origin Taiwan
(subject to change)
Related Products
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$78.10
/ pkg.
DOLPHIN COMPONENTS CORP
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$87.24
/ each
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$34.20
/ each
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$114.17
/ each
STA-KON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$776.26
/ each