SPLICE CONNECTOR, 16 AWG/18 AWG/20 AWG/22 AWG WIRE SIZE RANGE, UL/CUL LISTED, 100 PK
SPLICE CONNECTOR, 16 AWG/18 AWG/20 AWG/22 AWG WIRE SIZE RANGE, UL/CUL LISTED, 100 PK
POWER FIRST
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Butt Splice Connector, Insulation Type Vinyl, Colour Code Red, Wire Range 22 to 16 AWG, Max. Temp. 167 Degrees F, Barrel Inside Dia. 0.067 In., Max. Voltage 600V, Overall Length 0.969 In., Seam Butted, Connection Material Copper, Standards UL/CUL, Connection Type Crimp
Technical Specs
- ItemSplice Connector
- Insulation MaterialVinyl
- Maximum Temperature167 Degrees F
- Minimum Wire Size22 AWG
- StandardsUL/cUL Listed
- Contact FinishTin
- UL 94 Flammability RatingV-0
- RoHS CompliantYes
- Barrel Inside Diameter0.067 in
- Body MaterialCopper
- For Maximum Wire Insulation Diameter0.051 in
- Insulation TypeVinyl
- Strip Length1/4 in
- Connection Type Crimp
- Insulation Colour Red
- Maximum Voltage 600V
- Maximum Wire Size 16 AWG
- Termination Style Crimp
- Contact Material Copper
- Overall Length 0.97 in
- Seam Style Butted
- Body Finish Tin Plated
- Compatible Installation Tool Model Number 24C968
- For Wire Type Solid, Stranded
- Number of Splices 1
- Country of Origin Taiwan
(subject to change)
Related Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$34.20
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$114.17
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$34.70
/ each
-
STA-KON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$776.26
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$43.06
/ each
-
PANDUIT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$680.69
/ pkg.