!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPLICE CONNECTOR, 18 AWG/20 AWG/22 AWG WIRE SIZE RANGE, CSA C22.2 NO. 65/UL 486C, 1,000 PK

SPLICE CONNECTOR, 18 AWG/20 AWG/22 AWG WIRE SIZE RANGE, CSA C22.2 NO. 65/UL 486C, 1,000 PK

PANDUIT

SPLICE CONNECTOR, 18 AWG/20 AWG/22 AWG WIRE SIZE RANGE, CSA C22.2 NO. 65/UL 486C, 1,000 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPLICE CONNECTOR, 18 AWG/20 AWG/22 AWG WIRE SIZE RANGE, CSA C22.2 NO. 65/UL 486C, 1,000 PK

SPLICE CONNECTOR, 18 AWG/20 AWG/22 AWG WIRE SIZE RANGE, CSA C22.2 NO. 65/UL 486C, 1,000 PK

PANDUIT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $680.69 / pkg. of 1000

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG39AY26
  • Mfr. Model # BSN18-M
  • UNSPSC # 39121409
  • CATALOGUE PAGE # 93
  • Shipping Weight 2.9 lbs

Product Details

This splice connector has an operating temperature of 221 Degrees F. It measures 0.2 inch W x 1.15 inch L. This splice connector meets the standards for CSA C22.2 No. 65, UL 486C. It is made of plastisol with a tin-plated finish, and has 22 AWG minimum wire size to 18 AWG maximum wire size.

Technical Specs

  • ItemSplice Connector
  • Insulation MaterialNylon
  • Maximum Temperature221 Degrees F
  • Minimum Wire Size22 AWG
  • StandardsCSA C22.2 No. 65, UL 486C
  • Contact FinishTin
  • Overall Length1.15 in
  • Barrel Inside Diameter0.13 in
  • Body MaterialCopper
  • For Wire TypeStranded
  • Number of Splices2
  • Connection Type Crimp
  • Insulation Colour Red
  • Maximum Voltage 600V AC
  • Maximum Wire Size 18 AWG
  • Termination Style Crimp
  • Contact Material Copper
  • Seam Style Brazed
  • Body Finish Tin Plated
  • For Maximum Wire Insulation Diameter 0.115 in
  • Insulation Type Nylon
  • Strip Length 5/16 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list