!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BUTT CONNECTOR, FLARED, 600 V, 75 ° C, RED, 22-18 GA, VINYL/COPPER/TIN, PKG 100

BUTT CONNECTOR, FLARED, 600 V, 75 ° C, RED, 22-18 GA, VINYL/COPPER/TIN, PKG 100

PICO

BUTT CONNECTOR, FLARED, 600 V, 75 ° C, RED, 22-18 GA, VINYL/COPPER/TIN, PKG 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BUTT CONNECTOR, FLARED, 600 V, 75 ° C, RED, 22-18 GA, VINYL/COPPER/TIN, PKG 100

BUTT CONNECTOR, FLARED, 600 V, 75 ° C, RED, 22-18 GA, VINYL/COPPER/TIN, PKG 100

PICO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.88 / pkg. of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PIC1700CS
  • Mfr. Model # 1700-CS
  • UNSPSC # 39121432
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.247 lbs

Product Details

Insulate from wire to wire with this flared butt connector. This butt splice involves two crimps, and is made of copper alloy 110 with an electro-tin plating and a vinyl insulation. It has 600 volts, a 22-18 gauge, and a temperature rating of 75 Degrees C or 167 Degrees Fahrenheit. Sold as a package of 100.

Technical Specs

  • ItemButt Connector
  • Insulation MaterialVinyl
  • Maximum Temperature167 Degrees F
  • Minimum Wire Size22 AWG
  • RoHS CompliantYes
  • Body FinishTin Plated
  • Insulation TypeVinyl
  • Connection Type Crimp
  • Insulation Colour Red
  • Maximum Voltage 600V
  • Maximum Wire Size 18 AWG
  • Seam Style Butted
  • Body Material Copper
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list