SPLICE CONNECTOR, 14 AWG/16 AWG WIRE SIZE RANGE, UL/CUL LISTED, CRIMP, TIN, BARE, 100 PK
SPLICE CONNECTOR, 14 AWG/16 AWG WIRE SIZE RANGE, UL/CUL LISTED, CRIMP, TIN, BARE, 100 PK
POWER FIRST
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Butt Splice Connector, Insulation Type Noninsulated, Colour Code Bare, Wire Range 16 to 14 AWG, Max. Temp. 257 Degrees F, Barrel Inside Dia. 0.091 In., Max. Voltage 600V, Overall Length 0.590 In., Seam Butted, Connection Material Copper, Standards UL/CUL, Connection Type Crimp
Technical Specs
- ItemSplice Connector
- Insulation MaterialNone
- Maximum Temperature302 Degrees F
- Minimum Wire Size16 AWG
- StandardsUL/cUL Listed
- Contact FinishTin
- Overall Length0.59 in
- Seam StyleSeamless
- Body FinishTin Plated
- Compatible Installation Tool Model Number24C968
- For Wire TypeSolid, Stranded
- Number of Splices1
- Connection Type Crimp
- Insulation Colour Bare
- Maximum Voltage 600V
- Maximum Wire Size 14 AWG
- Termination Style Crimp
- Contact Material Copper
- RoHS Compliant Yes
- Barrel Inside Diameter 0.091 in
- Body Material Copper
- For Maximum Wire Insulation Diameter 0.064 in
- Insulation Type Non-Insulated
- Strip Length 1/4 in
- Country of Origin Taiwan
(subject to change)
Related Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$34.20
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$114.17
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$34.70
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$43.06
/ each
-
3M
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$93.12
/ BOX
-
PICO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.24
/ pkg.