!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BUTT CONNECTOR, 600V MAX, COPPER, 1.5 IN L, TIN PLATED, 230 ° F, 16 AWG TO 14 AWG

BUTT CONNECTOR, 600V MAX, COPPER, 1.5 IN L, TIN PLATED, 230 ° F, 16 AWG TO 14 AWG

PICO

BUTT CONNECTOR, 600V MAX, COPPER, 1.5 IN L, TIN PLATED, 230 ° F, 16 AWG TO 14 AWG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BUTT CONNECTOR, 600V MAX, COPPER, 1.5 IN L, TIN PLATED, 230 ° F, 16 AWG TO 14 AWG

BUTT CONNECTOR, 600V MAX, COPPER, 1.5 IN L, TIN PLATED, 230 ° F, 16 AWG TO 14 AWG

PICO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $101.10 / pkg. of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PIC5900C
  • Mfr. Model # 5900-C
  • UNSPSC # 39121432
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.357 lbs

Product Details

This butt connector has an operating temperature of 230 Degrees F. It measures 1.5 inch L. This butt connector meets the standards for UL. It is made of plastisol with a tin-plated finish, and has 16 AWG minimum wire size to 14 AWG maximum wire size.

Technical Specs

  • ItemButt Connector
  • Insulation MaterialPolyolefin
  • Maximum Temperature230 Degrees F
  • Minimum Wire Size16 AWG
  • StandardsUL
  • Overall Length1.5 in
  • Seam StyleButted
  • Body FinishTin Plated
  • Insulation TypeHeat Shrink
  • Connection Type Heat Shrink
  • Insulation Colour Blue
  • Maximum Voltage 600V
  • Maximum Wire Size 14 AWG
  • Termination Style Heat Shrink
  • RoHS Compliant Yes
  • Barrel Inside Diameter 0.196 in
  • Body Material Copper
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list