!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPLICE CONNECTOR, 14 AWG/16 AWG WIRE SIZE RANGE, UL/CUL LISTED, CRIMP TERMINATION, 25 PK

SPLICE CONNECTOR, 14 AWG/16 AWG WIRE SIZE RANGE, UL/CUL LISTED, CRIMP TERMINATION, 25 PK

POWER FIRST

SPLICE CONNECTOR, 14 AWG/16 AWG WIRE SIZE RANGE, UL/CUL LISTED, CRIMP TERMINATION, 25 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPLICE CONNECTOR, 14 AWG/16 AWG WIRE SIZE RANGE, UL/CUL LISTED, CRIMP TERMINATION, 25 PK

SPLICE CONNECTOR, 14 AWG/16 AWG WIRE SIZE RANGE, UL/CUL LISTED, CRIMP TERMINATION, 25 PK

POWER FIRST

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.58 / pkg. of 25

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE4FRE7
  • Mfr. Model # 4FRE7
  • UNSPSC # 39121409
  • CATALOGUE PAGE # 93
  • Shipping Weight 0.14 lbs

Product Details

Butt Splice Connector, Insulation Type Heat Shrink, Colour Code Blue, Wire Range 16 to 14 AWG, Max. Temp. 221 Degrees F, Barrel Inside Dia. 0.091 In., Max. Voltage 600V, Overall Length 1.417 In., Seam Butted, Connection Material Copper, Standards UL/CUL, Connection Type Crimp, Heat Shrink, Features Waterproof

Technical Specs

  • ItemSplice Connector
  • Insulation ColourBlue
  • Maximum Voltage600V
  • Maximum Wire Size14 AWG
  • Termination StyleCrimp
  • Contact MaterialCopper
  • Overall Length1.42 in
  • Seam StyleSeamless
  • Body FinishTin Plated
  • Compatible Installation Tool Model Number24C968
  • For Wire TypeSolid, Stranded
  • Number of Splices1
  • Connection Type Crimp
  • Maximum Temperature 221 Degrees F
  • Minimum Wire Size 16 AWG
  • Standards UL/cUL Listed
  • Contact Finish Tin
  • UL 94 Flammability Rating HB
  • RoHS Compliant Yes
  • Barrel Inside Diameter 0.091 in
  • Body Material Copper
  • For Maximum Wire Insulation Diameter 0.064 in
  • Insulation Type Heat Shrink
  • Strip Length 1/4 in
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list