SPLICE CONNECTOR, 10 AWG/12 AWG WIRE SIZE RANGE, UL/CUL LISTED, CRIMP TERMINATION, 25 PK
SPLICE CONNECTOR, 10 AWG/12 AWG WIRE SIZE RANGE, UL/CUL LISTED, CRIMP TERMINATION, 25 PK
POWER FIRST
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Butt Splice Connector, Insulation Type Heat Shrink, Colour Code Yellow, Wire Range 12 to 10 AWG, Max. Temp. 221 Degrees F, Barrel Inside Dia. 0.134 In., Max. Voltage 600V, Overall Length 1.614 In., Seam Butted, Connection Material Copper, Standards UL/CUL, Connection Type Crimp, Heat Shrink, Features Waterproof
Technical Specs
- ItemSplice Connector
- Insulation ColourYellow
- Maximum Voltage600V
- Maximum Wire Size10 AWG
- Termination StyleCrimp
- Contact MaterialCopper
- Overall Length1.61 in
- Seam StyleSeamless
- Body FinishTin Plated
- Compatible Installation Tool Model Number24C968
- For Wire TypeSolid, Stranded
- Number of Splices1
- Connection Type Crimp
- Maximum Temperature 221 Degrees F
- Minimum Wire Size 12 AWG
- Standards UL/cUL Listed
- Contact Finish Tin
- UL 94 Flammability Rating HB
- RoHS Compliant Yes
- Barrel Inside Diameter 0.138 in
- Body Material Copper
- For Maximum Wire Insulation Diameter 0.102 in
- Insulation Type Heat Shrink
- Strip Length 1/4 in
- Country of Origin Taiwan
(subject to change)
Related Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$34.20
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$34.70
/ each
-
VELVAC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$20.67
/ pkg.
-
PANDUIT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$88.94
/ pkg.
-
PICO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.29
/ pkg.
-
PICO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$49.08
/ pkg.