Product ITEM is unavailable. See products from the same category below.
Precision-Cutting Pliers
Precision-cutting pliers allow finer control and fit into tighter spaces than larger pliers. Their slim tips cut closely against surfaces and slice through thin wire and small fasteners. Also known as mini diagonal pliers, they make cuts in electronics applications and other detailed work with small parts and delicate components.
This precision diagonal cutting pliers has a length of 5 inch, plus it weighs 0.15 pounds and is not insulated. The handle is blue with an ergonomic style/type. It features narrow cutting head, produces a clean flush cut. In addition, it is made of steel, plus it is non-sparking, and is not tether ready with a plastic standard cushion grip.
This precision diagonal cutting pliers has a length of 5 inch, plus it weighs 0.15 pounds and is not insulated. The handle is blue with an ergonomic style/type. It features narrow cutting head, produces a clean flush cut. In addition, it is made of steel, plus it is non-sparking, and is not tether ready with a plastic standard cushion grip.
Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics. Electrically discharging handles - dissipative. Ground, very sharp cutting edges without bevel for flush cutting. Precision shaped tips cut wires resting on a board from 1/64" (0.2 mm) dia.. Cutting edges additionally induction hardened. Extremely smooth movement for minimum operator fatigue. With opening spring. INOX or Special tool steel. INOX - stainless steel
Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics. Electrically discharging handles - dissipative. Ground, very sharp cutting edges without bevel for flush cutting. Precision shaped tips cut wires resting on a board from 1/64" (0.2 mm) dia.. Cutting edges additionally induction hardened. Extremely smooth movement for minimum operator fatigue. With opening spring. INOX or Special tool steel. INOX - stainless steel
Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics. Electrically discharging handles - dissipative. Ground, very sharp cutting edges without bevel for flush cutting. Precision shaped tips cut wires resting on a board from 1/64" (0.2 mm) dia.. Cutting edges additionally induction hardened. Extremely smooth movement for minimum operator fatigue. With opening spring. INOX or Special tool steel. INOX - stainless steel
Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics. Electrically discharging handles - dissipative. Ground, very sharp cutting edges without bevel for flush cutting. Precision shaped tips cut wires resting on a board from 1/64" (0.2 mm) dia.. Cutting edges additionally induction hardened. Extremely smooth movement for minimum operator fatigue. With opening spring. INOX or Special tool steel. INOX - stainless steel
This precision diagonal cutting pliers has a length of 4½ inches and is not insulated. The handle is red and has a pistol grip style/type. It features dual leaf spring design, hardened and tempered jaws and meets the standards for ASME. In addition, it is made of steel, has a polished finish, plus it is non-sparking, and is not tether ready with a standard cushion grip.
This precision diagonal cutting pliers has a length of 4½ inches and is not insulated. The handle is red and has a pistol grip style/type. It features dual leaf spring design, hardened and tempered jaws and meets the standards for ASME. In addition, it is made of steel, has a polished finish, plus it is non-sparking, and is not tether ready with a standard cushion grip.
4-3/16 inch midget pointed nose diagonal cutter with extra narrow jaw. Full flush-cutting diagonal cutters with fine, narrow jaw taper and narrow hinge for especially delicate work. Fully polished head and neck, with coil spring and plastic dipped handles.
4-3/16 inch midget pointed nose diagonal cutter with extra narrow jaw. Full flush-cutting diagonal cutters with fine, narrow jaw taper and narrow hinge for especially delicate work. Fully polished head and neck, with coil spring and plastic dipped handles.
4-3/16 inch midget standard nose diagonal cutter. General-purpose cutter with short, strong tapered nose. Knives are semi-flush cutting. Plastic-dipped handles.
4-3/16 inch midget standard nose diagonal cutter. General-purpose cutter with short, strong tapered nose. Knives are semi-flush cutting. Plastic-dipped handles.
For fine cutting work. EG: in electronics and fine mechanics. Sturdy zero backlash box joint. Low friction because of the double spring for gentle and even opening. The polish or mirror polish (only finish 2) together with a fine film of oil, offers effective rust protection- no circuit faults caused by peeling chrome from plated tools. Cutting edge hardness 62 HRC. High Grade special tool steel: forged and oil hardened.
For fine cutting work. EG: in electronics and fine mechanics. Sturdy zero backlash box joint. Low friction because of the double spring for gentle and even opening. The polish or mirror polish (only finish 2) together with a fine film of oil, offers effective rust protection- no circuit faults caused by peeling chrome from plated tools. Cutting edge hardness 62 HRC. High Grade special tool steel: forged and oil hardened.
5 inch midget pointed nose diagonal cutter. Sharp nose for working in confined areas. Widely used for trimming printed circuit boards. Specifically designed for tip cutting. Semi-flush cutting knives. With coil spring. Plastic-dipped handles.
5 inch midget pointed nose diagonal cutter. Sharp nose for working in confined areas. Widely used for trimming printed circuit boards. Specifically designed for tip cutting. Semi-flush cutting knives. With coil spring. Plastic-dipped handles.
This precision diagonal cutting pliers has a length of 6⅛ inch, plus it weighs 5 ounce and is not insulated. The handle is red and has a pistol grip style/type. It features bevelled cutting edges, short jaws and meets the standards for ASME B107. In addition, it is made of steel, plus it is non-sparking, and is not tether ready with a plastic standard cushion grip.
This precision diagonal cutting pliers has a length of 6⅛ inch, plus it weighs 5 ounce and is not insulated. The handle is red and has a pistol grip style/type. It features bevelled cutting edges, short jaws and meets the standards for ASME B107. In addition, it is made of steel, plus it is non-sparking, and is not tether ready with a plastic standard cushion grip.
This esd precision nippers has a length of 4⅞ inch, plus it weighs 0.12 pounds and is not insulated. The handle is black with an ergonomic style/type. It features extremely smooth movement for minimum operator fatigue, ground, joint with stainless steel rivet and meets the standards for DIN EN 61 340-5, IEC TR 61 340-5, SP Method 2472.
This esd precision nippers has a length of 4⅞ inch, plus it weighs 0.12 pounds and is not insulated. The handle is black with an ergonomic style/type. It features extremely smooth movement for minimum operator fatigue, ground, joint with stainless steel rivet and meets the standards for DIN EN 61 340-5, IEC TR 61 340-5, SP Method 2472.
This 77 series diagonal cutting pliers has a length of 4½ inch, plus it weighs 0.181 pounds and is not insulated. The handle is multicolour. It features cutting edges additionally induction hardened, no circuit faults caused by peeling chrome fro and more and meets the standards for DIN EN 61 340-5, DIN ISO 9654. In addition, it is made of tool steel, has a polished finish, plus it is non-sparking, and is not tether ready with a bi-material deluxe cushion grip.
This 77 series diagonal cutting pliers has a length of 4½ inch, plus it weighs 0.181 pounds and is not insulated. The handle is multicolour. It features cutting edges additionally induction hardened, no circuit faults caused by peeling chrome fro and more and meets the standards for DIN EN 61 340-5, DIN ISO 9654. In addition, it is made of tool steel, has a polished finish, plus it is non-sparking, and is not tether ready with a bi-material deluxe cushion grip.
This precision diagonal cutting pliers has a length of 5½ inches and is not insulated. The handle is blue and has a pistol grip style/type. It meets the standards for ASME B107.500. In addition, it is non-sparking, and is not tether ready with a standard cushion grip.
This precision diagonal cutting pliers has a length of 5½ inches and is not insulated. The handle is blue and has a pistol grip style/type. It meets the standards for ASME B107.500. In addition, it is non-sparking, and is not tether ready with a standard cushion grip.
This 79 series precision diagonal cutting pliers has a length of 4¾ inch, plus it weighs 0.134 pounds and is not insulated. The handle is multicolour and has a standard style/type. It features non-reflective finish and meets the standards for DIN ISO 9654. In addition, it is made of chrome steel, has a polished finish, plus it is non-sparking, and is not tether ready with a bi-material deluxe cushion grip.
This 79 series precision diagonal cutting pliers has a length of 4¾ inch, plus it weighs 0.134 pounds and is not insulated. The handle is multicolour and has a standard style/type. It features non-reflective finish and meets the standards for DIN ISO 9654. In addition, it is made of chrome steel, has a polished finish, plus it is non-sparking, and is not tether ready with a bi-material deluxe cushion grip.
This 2400 series precision diagonal cutting pliers has a length of 5⅛ inch, plus it weighs 2.589 ounce and is not insulated. The handle is multicolour and has a standard style/type. It features ergonomic handles, soft feel. In addition, it is made of steel, plus it is non-sparking, and is not tether ready with a deluxe cushion grip. This precision diagonal cutting pliers is designed for: copper.
This 2400 series precision diagonal cutting pliers has a length of 5⅛ inch, plus it weighs 2.589 ounce and is not insulated. The handle is multicolour and has a standard style/type. It features ergonomic handles, soft feel. In addition, it is made of steel, plus it is non-sparking, and is not tether ready with a deluxe cushion grip. This precision diagonal cutting pliers is designed for: copper.
This 78 series diagonal cutting pliers has a length of 4⅞ inch, plus it weighs 57 g and is not insulated. The handle is multicolour and has a standard style/type. It features joint with stainless steel rivet, lead catcher, shear cut with controlled micro cutting edge and more and meets the standards for DIN EN 61 340-5, DIN ISO 9654. In addition, it is made of tool steel, has a polished finish, plus it is non-sparking, and is not tether ready with a bi-material deluxe cushion grip.
This 78 series diagonal cutting pliers has a length of 4⅞ inch, plus it weighs 57 g and is not insulated. The handle is multicolour and has a standard style/type. It features joint with stainless steel rivet, lead catcher, shear cut with controlled micro cutting edge and more and meets the standards for DIN EN 61 340-5, DIN ISO 9654. In addition, it is made of tool steel, has a polished finish, plus it is non-sparking, and is not tether ready with a bi-material deluxe cushion grip.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.