5 inch midget pointed nose diagonal cutter. Sharp nose for working in confined areas. Widely used for trimming printed circuit boards. Specifically designed for tip cutting. Semi-flush cutting knives. With coil spring. Plastic-dipped handles.
Technical Specs
ItemPrecision Diagonal Cutting Pliers
Cut ProfileSemiflush
ESD-SafeNot ESD Safe
Non-SparkingNot Non-Sparking
Nose ShapePointed
Maximum Jaw Opening7/8 in
Jaw Width1/2 in
Grip StyleStandard Cushion
Tether ReadyTether Not Ready
Blade MaterialSteel
FeaturesBevelled Cutting Edges, Short Jaws
Grip MaterialPlastic
Handle StyleStandard
Material ApplicationsCopper
StandardsASTM F-1505-01, Conform To NFPA70E & CSA-Z462, EN/IEC 60900, ISO 9001, Meet OSHA's Definition Of Insulated Tools, VDE 0682/Part 201
Plier TypeDiagonal Cutting Pliers
Cutter TypeDiagonal Cutting Pliers
InsulatedNot Insulated
Head Offset Angle0 Degrees
Overall Length4 1/4 in
Jaw Length1/2 in
Jaw Opening TypeSpring Return
Voltage Rating1,000 V
Additional Tool FunctionsWire Cutter
Cutter Length1/2 in
For Wire/Cable TypeMusic Wire
Handle ColourBlue
Jaw Thickness1/2 in
Plier MaterialSteel
Weight2.1 oz
Country of OriginUnited States
(subject to change)