!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIAGONAL CUTTING PLIER, ESD-SAFE, FLUSH, POINTED, 4⅞ IN OVERALL L, ⅜ IN JAW L, ½ IN JAW W

DIAGONAL CUTTING PLIER, ESD-SAFE, FLUSH, POINTED, 4⅞ IN OVERALL L, ⅜ IN JAW L, ½ IN JAW W

KNIPEX

DIAGONAL CUTTING PLIER, ESD-SAFE, FLUSH, POINTED, 4⅞ IN OVERALL L, ⅜ IN JAW L, ½ IN JAW W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIAGONAL CUTTING PLIER, ESD-SAFE, FLUSH, POINTED, 4⅞ IN OVERALL L, ⅜ IN JAW L, ½ IN JAW W

DIAGONAL CUTTING PLIER, ESD-SAFE, FLUSH, POINTED, 4⅞ IN OVERALL L, ⅜ IN JAW L, ½ IN JAW W

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $63.31 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5AHC0
  • Mfr. Model # 78 13 125 ESD
  • UNSPSC # 27112113
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Product Details

This 78 series diagonal cutting pliers has a length of 4⅞ inch, plus it weighs 57 g and is not insulated. The handle is multicolour and has a standard style/type. It features joint with stainless steel rivet, lead catcher, shear cut with controlled micro cutting edge and more and meets the standards for DIN EN 61 340-5, DIN ISO 9654. In addition, it is made of tool steel, has a polished finish, plus it is non-sparking, and is not tether ready with a bi-material deluxe cushion grip.

Technical Specs

  • ItemDiagonal Cutting Pliers
  • Cut ProfileFlush
  • ESD-SafeESD Safe
  • Non-SparkingNot Non-Sparking
  • Nose ShapePointed
  • Jaw Length3/8 in
  • Jaw Opening TypeSpring Return
  • Maximum Wire Cutting Diameter0.047 in
  • Additional Tool FunctionsWire Cutter
  • Cutter Length3/8 in
  • FinishPolished
  • Grip MaterialBi-Material
  • Handle StyleStandard
  • Plier MaterialStainless Steel
  • StandardsDIN EN 61 340-5, DIN ISO 9654
  • Weight57 g
  • Plier Type Precision Diagonal Cutting Pliers
  • Cutter Type Diagonal Cutting Pliers
  • Insulated Not Insulated
  • Head Offset Angle 0 Degrees
  • Overall Length 4 7/8 in
  • Jaw Width 1/2 in
  • Grip Style Deluxe Cushion
  • Tether Ready Tether Not Ready
  • Blade Material Tool Steel
  • Features Joint with Stainless Steel Rivet, Lead Catcher, Shear Cut with Controlled Micro Cutting Edge Misalignment, With Opening Spring and Opening Limiter
  • For Wire/Cable Type Medium-Hard Wire, Soft Wire
  • Handle Colour Multicolour
  • Jaw Thickness 1/4 in
  • Series 78
  • Steel Type Stainless Steel
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list