!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PRECISION DIAGONAL CUTTING PLIER, FLUSH, POINTED, 5 IN OVERALL L, ⅜ IN JAW L, ½ IN JAW W

PRECISION DIAGONAL CUTTING PLIER, FLUSH, POINTED, 5 IN OVERALL L, ⅜ IN JAW L, ½ IN JAW W

NIPTEC

PRECISION DIAGONAL CUTTING PLIER, FLUSH, POINTED, 5 IN OVERALL L, ⅜ IN JAW L, ½ IN JAW W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRECISION DIAGONAL CUTTING PLIER, FLUSH, POINTED, 5 IN OVERALL L, ⅜ IN JAW L, ½ IN JAW W

PRECISION DIAGONAL CUTTING PLIER, FLUSH, POINTED, 5 IN OVERALL L, ⅜ IN JAW L, ½ IN JAW W

NIPTEC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.14 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG39AN55
  • Mfr. Model # 10521EC
  • UNSPSC # 27111506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This precision diagonal cutting pliers has a length of 5 inch, plus it weighs 0.15 pounds and is not insulated. The handle is blue with an ergonomic style/type. It features narrow cutting head, produces a clean flush cut. In addition, it is made of steel, plus it is non-sparking, and is not tether ready with a plastic standard cushion grip.

Technical Specs

  • ItemPrecision Diagonal Cutting Pliers
  • ESD-SafeNot ESD Safe
  • Non-SparkingNot Non-Sparking
  • Overall Length5 in
  • Jaw Width1/2 in
  • Tether ReadyTether Not Ready
  • FeaturesNarrow Cutting Head, Produces a Clean Flush Cut
  • Handle ColourBlue
  • Weight0.15 lb
  • Cut Profile Flush
  • Insulated Not Insulated
  • Nose Shape Pointed
  • Jaw Length 3/8 in
  • Grip Style Standard Cushion
  • Blade Material Steel
  • Grip Material Plastic
  • Handle Style Ergonomic
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list