!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PRECISION DIAGONAL CUTTING PLIER, FLUSH, POINTED, 4½ IN OVERALL L, ⅜ IN JAW L, ½ IN JAW W

PRECISION DIAGONAL CUTTING PLIER, FLUSH, POINTED, 4½ IN OVERALL L, ⅜ IN JAW L, ½ IN JAW W

PROTO

PRECISION DIAGONAL CUTTING PLIER, FLUSH, POINTED, 4½ IN OVERALL L, ⅜ IN JAW L, ½ IN JAW W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRECISION DIAGONAL CUTTING PLIER, FLUSH, POINTED, 4½ IN OVERALL L, ⅜ IN JAW L, ½ IN JAW W

PRECISION DIAGONAL CUTTING PLIER, FLUSH, POINTED, 4½ IN OVERALL L, ⅜ IN JAW L, ½ IN JAW W

PROTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $93.11 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PRT2838FCMP
  • Mfr. Model # J2838FCMP
  • UNSPSC # 27112145
  • CATALOGUE PAGE # 367
  • Shipping Weight 0.2 lbs

Product Details

This precision diagonal cutting pliers has a length of 4½ inches and is not insulated. The handle is red and has a pistol grip style/type. It features dual leaf spring design, hardened and tempered jaws and meets the standards for ASME. In addition, it is made of steel, has a polished finish, plus it is non-sparking, and is not tether ready with a standard cushion grip.

Technical Specs

  • ItemPrecision Diagonal Cutting Pliers
  • Cut ProfileFlush
  • ESD-SafeNot ESD Safe
  • Non-SparkingNot Non-Sparking
  • Nose ShapePointed
  • Jaw Length3/8 in
  • Jaw Opening TypeSpring Return
  • Voltage RatingNot Rated
  • Additional Tool FunctionsWire Cutter
  • Cutter Length3/8 in
  • FinishPolished
  • Handle StylePistol Grip
  • StandardsASME
  • Plier Type Precision Diagonal Cutting Pliers
  • Cutter Type Precision Diagonal Cutting Pliers
  • Insulated Not Insulated
  • Head Offset Angle 0 Degrees
  • Overall Length 4 1/2 in
  • Jaw Width 1/2 in
  • Grip Style Standard Cushion
  • Tether Ready Tether Not Ready
  • Blade Material Steel
  • Features Dual Leaf Spring Design, Hardened and Tempered Jaws
  • Handle Colour Red
  • Plier Material Steel
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list