DIAGONAL CUTTING PLIER, ESD-SAFE, FLUSH, POINTED, 4½ IN OVERALL L, ½ IN JAW L, ½ IN JAW W
DIAGONAL CUTTING PLIER, ESD-SAFE, FLUSH, POINTED, 4½ IN OVERALL L, ½ IN JAW L, ½ IN JAW W
KNIPEX
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
For fine cutting work. EG: in electronics and fine mechanics. Sturdy zero backlash box joint. Low friction because of the double spring for gentle and even opening. The polish or mirror polish (only finish 2) together with a fine film of oil, offers effective rust protection- no circuit faults caused by peeling chrome from plated tools. Cutting edge hardness 62 HRC. High Grade special tool steel: forged and oil hardened.
Technical Specs
Item Diagonal Cutting Pliers
Cut Profile Flush
ESD-Safe ESD Safe
Non-Sparking Not Non-Sparking
Nose Shape Pointed
Jaw Length 1/2 in
Jaw Opening Type Spring Return
Maximum Wire Cutting Diameter 0.031 in
Additional Tool Functions Wire Cutter
Cutter Length 1/2 in
Finish Polished
Grip Material Bi-Material
Handle Style Standard
Series 77
Weight 0.176 lb
Plier Type Precision Diagonal Cutting Pliers
Cutter Type Diagonal Cutting Pliers
Insulated Not Insulated
Head Offset Angle 0 Degrees
Overall Length 4 1/2 in
Jaw Width 1/2 in
Grip Style Deluxe Cushion
Tether Ready Tether Not Ready
Blade Material Steel
Features Mirror Polished, Pointed Head
For Wire/Cable Type Medium-Hard Wire, Soft Wire
Handle Colour Multicolour
Plier Material Steel
Standards ISO 9654
Country of Origin Germany
(subject to change)
Alternate Products
EREM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$112.63
/ each