!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIAGONAL CUTTING PLIER, ESD-SAFE, STANDARD, OVAL, 4½ IN OVERALL L, ½ IN JAW L, ½ IN JAW W

DIAGONAL CUTTING PLIER, ESD-SAFE, STANDARD, OVAL, 4½ IN OVERALL L, ½ IN JAW L, ½ IN JAW W

KNIPEX

DIAGONAL CUTTING PLIER, ESD-SAFE, STANDARD, OVAL, 4½ IN OVERALL L, ½ IN JAW L, ½ IN JAW W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIAGONAL CUTTING PLIER, ESD-SAFE, STANDARD, OVAL, 4½ IN OVERALL L, ½ IN JAW L, ½ IN JAW W

DIAGONAL CUTTING PLIER, ESD-SAFE, STANDARD, OVAL, 4½ IN OVERALL L, ½ IN JAW L, ½ IN JAW W

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $121.47 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG38UT83
  • Mfr. Model # 77 02 115 ESD
  • UNSPSC # 27112114
  • CATALOGUE PAGE # 367
  • Shipping Weight 0.16 lbs

Product Details

This 77 series diagonal cutting pliers has a length of 4½ inch, plus it weighs 0.181 pounds and is not insulated. The handle is multicolour. It features cutting edges additionally induction hardened, no circuit faults caused by peeling chrome fro and more and meets the standards for DIN EN 61 340-5, DIN ISO 9654. In addition, it is made of tool steel, has a polished finish, plus it is non-sparking, and is not tether ready with a bi-material deluxe cushion grip.

Technical Specs

  • ItemDiagonal Cutting Pliers
  • Cut ProfileStandard
  • ESD-SafeESD Safe
  • Non-SparkingNot Non-Sparking
  • Nose ShapeOval
  • Jaw Length1/2 in
  • Jaw Opening TypeSpring Return
  • Maximum Wire Cutting Diameter0.016 in
  • Tether ReadyTether Not Ready
  • Blade MaterialTool Steel
  • FeaturesCutting Edges Additionally Induction Hardened, No Circuit Faults Caused by Peeling Chrome From Plated Tools
  • For Wire/Cable TypeHard Wire, Medium-Hard Wire, Soft Wire
  • Handle ColourMulticolour
  • Plier MaterialSteel
  • StandardsDIN EN 61 340-5, DIN ISO 9654
  • Plier Type Precision Diagonal Cutting Pliers
  • Cutter Type Diagonal Cutting Pliers
  • Insulated Not Insulated
  • Head Offset Angle 0 Degrees
  • Overall Length 4 1/2 in
  • Jaw Width 1/2 in
  • Grip Style Deluxe Cushion
  • Voltage Rating Not Rated
  • Additional Tool Functions Wire Cutter
  • Cutter Length 1/2 in
  • Finish Polished
  • Grip Material Bi-Material
  • Jaw Thickness 1/4 in
  • Series 77
  • Weight 0.181 lb
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list