PRECISION DIAGONAL CUTTING PLIER, FLUSH, NARROW, 5½ IN OVERALL L, ½ IN JAW L, ½ IN JAW W
PRECISION DIAGONAL CUTTING PLIER, FLUSH, NARROW, 5½ IN OVERALL L, ½ IN JAW L, ½ IN JAW W
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This precision diagonal cutting pliers has a length of 5½ inches and is not insulated. The handle is blue and has a pistol grip style/type. It meets the standards for ASME B107.500. In addition, it is non-sparking, and is not tether ready with a standard cushion grip.
Technical Specs
Item Precision Diagonal Cutting Pliers
Cut Profile Flush
Insulated Not Insulated
Head Offset Angle 0 Degrees
Overall Length 5 1/2 in
Jaw Length 1/2 in
Jaw Opening Type Spring Return
Voltage Rating Not Rated
Handle Colour Blue
Plier Material Steel
Plier Type Precision Diagonal Cutting Pliers
ESD-Safe Not ESD Safe
Non-Sparking Not Non-Sparking
Nose Shape Narrow
Maximum Jaw Opening 1/2 in
Jaw Width 1/2 in
Grip Style Standard Cushion
Tether Ready Tether Not Ready
Handle Style Pistol Grip
Standards ASME B107.500
Country of Origin China
(subject to change)
Alternate Products
IRWIN VISE-GRIP
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$38.74
/ each