Phenolic & PolyurethanePhenolic wheels carry heavy loads without damaging floors. They resist oils, gasoline, and mild acids, but are for use on dry floors. Polyurethane wheels are quiet and nonmarking. They resist abrasion and chemicals better than rubber.
PolyolefinPolyolefin wheels are lightweight and nonmarking. They can be used in wet environments and steam cleaned, but they should not be exposed to extreme temperatures.
PlasticPlastic decks resist impact and withstand exposure to chemicals and moisture. They won't rust and are lighter and easier to maneuver than metal decks.
NonslipNonslip surfaces prevent items from sliding and colliding on the decks. They absorb shock and vibration to prevent damage to items on the truck.
RibbedRibbed decks have a textured surface that prevents items from sliding during transport.
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.
Panel Trucks
Panel trucks are wheeled carts used to store, organize, and move long, thin panels or sheets such as drywall, plywood, glass panels, and partitions. Also known as drywall carts, the trucks have a vertical or sloped frame that supports these items during transport. They also have a flush platform that allows items to slide onto and off of the cart for efficient loading and unloading. Panel trucks are used in construction sites, building supply stores, maintenance plants, and remodeling projects.
This panel truck with nonmarring adjustable rails measures 27 1/2 inch width x 34 inch height x 38 1/2 inch length, and has a vinyl coated finish/coating. It includes three uprights and it is made out of steel. In addition, it has a 2,400-pound load capacity, and has no handle.
This panel truck with nonmarring adjustable rails measures 27 1/2 inch width x 34 inch height x 38 1/2 inch length, and has a vinyl coated finish/coating. It includes three uprights and it is made out of steel. In addition, it has a 2,400-pound load capacity, and has no handle.
This blue A-frame panel truck measures 44 x 24 x 43 1/2 inches and has a 3500-pound load capacity. The deck is 44 x 15 x 14 inches and made of 11-gauge steel. This truck features a 1 1/4-inch tubular rail handle and eight-inch bolted-on phenolic casters.
This blue A-frame panel truck measures 44 x 24 x 43 1/2 inches and has a 3500-pound load capacity. The deck is 44 x 15 x 14 inches and made of 11-gauge steel. This truck features a 1 1/4-inch tubular rail handle and eight-inch bolted-on phenolic casters.
This vertical panel truck measures 20 1/2 inch width x 38 inch height x 35 inch length, and is black. It includes 1¼ in thick steel bars, 4-sided steel frame, built-in e-track anchor points, and more and it is made out of steel. In addition, it has a 1,500-pound load capacity, and has no handle.
This vertical panel truck measures 20 1/2 inch width x 38 inch height x 35 inch length, and is black. It includes 1¼ in thick steel bars, 4-sided steel frame, built-in e-track anchor points, and more and it is made out of steel. In addition, it has a 1,500-pound load capacity, and has no handle.
This sloped-frame panel truck measures 23 1/2 inch width x 50 inch height x 47 1/2 inch length, and is grey with a powder-coated finish/coating. It includes full wrap around steel bumper and it is made out of steel. In addition, it has a 3,000-pound load capacity.
This sloped-frame panel truck measures 23 1/2 inch width x 50 inch height x 47 1/2 inch length, and is grey with a powder-coated finish/coating. It includes full wrap around steel bumper and it is made out of steel. In addition, it has a 3,000-pound load capacity.
This panel truck measures 24 inch width x 45 inch height x 39 5/16 inch length, and is grey with a powder-coated finish/coating. It includes 6 removable dividers and it is made out of steel. In addition, it has a 2,000-pound load capacity, a removable handle.
This panel truck measures 24 inch width x 45 inch height x 39 5/16 inch length, and is grey with a powder-coated finish/coating. It includes 6 removable dividers and it is made out of steel. In addition, it has a 2,000-pound load capacity, a removable handle.
This panel cart measures 30 inch width x 55 inch height x 42 inch length, and is blue with an enamel finish/coating. It is made out of steel. In addition, it has a 1,200-pound load capacity, and has no handle.
This panel cart measures 30 inch width x 55 inch height x 42 inch length, and is blue with an enamel finish/coating. It is made out of steel. In addition, it has a 1,200-pound load capacity, and has no handle.
This panel truck with adjustable rails measures 30 inch width x 38 1/2 inch height x 54 inch length, and has a vinyl coated finish/coating. It includes four uprights and it is made out of steel. In addition, it has a 3,200-pound load capacity, and has no handle.
This panel truck with adjustable rails measures 30 inch width x 38 1/2 inch height x 54 inch length, and has a vinyl coated finish/coating. It includes four uprights and it is made out of steel. In addition, it has a 3,200-pound load capacity, and has no handle.
This panel truck with nonmarring adjustable rails measures 27 1/2 inch width x 56 inch height x 38 1/2 inch length, and has a vinyl coated finish/coating. It includes 3 extra tall uprights and it is made out of steel. In addition, it has a 2,400-pound load capacity, and has no handle.
This panel truck with nonmarring adjustable rails measures 27 1/2 inch width x 56 inch height x 38 1/2 inch length, and has a vinyl coated finish/coating. It includes 3 extra tall uprights and it is made out of steel. In addition, it has a 2,400-pound load capacity, and has no handle.
This panel truck with nonmarring adjustable rails measures 27 1/2 inch width x 45 inch height x 38 1/2 inch length, and is red with a vinyl coated finish/coating. It includes 3 extra tall uprights and it is made out of steel. In addition, it has a 2,400-pound load capacity.
This panel truck with nonmarring adjustable rails measures 27 1/2 inch width x 45 inch height x 38 1/2 inch length, and is red with a vinyl coated finish/coating. It includes 3 extra tall uprights and it is made out of steel. In addition, it has a 2,400-pound load capacity.
This panel truck measures 27 1/2 inch width x 35 inch height x 38 1/2 inch length, and is red with a vinyl coated finish/coating. It includes three uprights and it is made out of steel. In addition, it has a 2,400-pound load capacity.
This panel truck measures 27 1/2 inch width x 35 inch height x 38 1/2 inch length, and is red with a vinyl coated finish/coating. It includes three uprights and it is made out of steel. In addition, it has a 2,400-pound load capacity.
This table mover measures 32 3/4 inch width x 43 1/2 inch height x 48 inch length, and it is made out of steel. In addition, it has a 1,600-pound load capacity.
This table mover measures 32 3/4 inch width x 43 1/2 inch height x 48 inch length, and it is made out of steel. In addition, it has a 1,600-pound load capacity.
This table mover measures 32 3/4 inch width x 43 1/2 inch height x 48 inch length, and it is made out of steel. In addition, it has a 1,600-pound load capacity.
This table mover measures 32 3/4 inch width x 43 1/2 inch height x 48 inch length, and it is made out of steel. In addition, it has a 1,600-pound load capacity.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.