!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
A-FRAME PANEL TRUCK, LD CAP 3500 LBS, BLUE, 44 X 24 X 43 1/2 IN, CASTER 8 IN, STEEL

A-FRAME PANEL TRUCK, LD CAP 3500 LBS, BLUE, 44 X 24 X 43 1/2 IN, CASTER 8 IN, STEEL

KLETON

A-FRAME PANEL TRUCK, LD CAP 3500 LBS, BLUE, 44 X 24 X 43 1/2 IN, CASTER 8 IN, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
A-FRAME PANEL TRUCK, LD CAP 3500 LBS, BLUE, 44 X 24 X 43 1/2 IN, CASTER 8 IN, STEEL

A-FRAME PANEL TRUCK, LD CAP 3500 LBS, BLUE, 44 X 24 X 43 1/2 IN, CASTER 8 IN, STEEL

KLETON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $853.75 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SCNMD214
  • Mfr. Model # MD214
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 97.0 lbs

Product Details

This blue A-frame panel truck measures 44 x 24 x 43 1/2 inches and has a 3500-pound load capacity. The deck is 44 x 15 x 14 inches and made of 11-gauge steel. This truck features a 1 1/4-inch tubular rail handle and eight-inch bolted-on phenolic casters.

Technical Specs

  • ItemDrywall Cart
  • Load Capacity per Level3500 lbs.
  • Rail Height44 in
  • Handle TypeTubular Rail
  • Overall Width24 in
  • Deck ConstructionSolid
  • Deck Finish/CoatingEnamel
  • Deck Height14 in
  • Deck Width15 in
  • Frame Finish/CoatingEnamel
  • Frame Gauge11
  • Number of Sockets per End0
  • Caster/Wheel Configuration(2) Rigid, (2) Swivel
  • Caster Wheel TypeSwivel
  • Caster Brake TypeNo Brake Included
  • ColourBlue
  • Includes Reinforcing CrossbarsNo
  • Caster Core MaterialPolyurethane
  • Caster Wheel Tread PatternSmooth
  • Load Capacity 3,500 lb
  • Rail Type Tubular
  • Lip Style Flush
  • Overall Length 44 in
  • Overall Height 44 in
  • Deck Material Steel
  • Deck Gauge 11 ga
  • Deck Length 44 in
  • Usable Deck per Side 15"
  • Frame Material Steel
  • Number of Levels 1
  • Number of Usable Sides 1
  • Caster/Wheel Mounting Location Corner Mount
  • Caster Wheel/Tread Material Rubber
  • Caster Wheel Dia. 8 in
  • Assembled/Unassembled Assembled
  • Deck Surface Smooth
  • Caster Mounting Type Plate
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list