!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TABLE MOVER, RED, 32¾ IN W X 43½ IN H X 48 IN L, STEEL, 1,600 LB LOAD CAPACITY, 5 IN WHEEL DIAMETER, 14/16 GA

TABLE MOVER, RED, 32¾ IN W X 43½ IN H X 48 IN L, STEEL, 1,600 LB LOAD CAPACITY, 5 IN WHEEL DIAMETER, 14/16 GA

RAYMOND PRODUCTS

TABLE MOVER, RED, 32¾ IN W X 43½ IN H X 48 IN L, STEEL, 1,600 LB LOAD CAPACITY, 5 IN WHEEL DIAMETER, 14/16 GA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TABLE MOVER, RED, 32¾ IN W X 43½ IN H X 48 IN L, STEEL, 1,600 LB LOAD CAPACITY, 5 IN WHEEL DIAMETER, 14/16 GA

TABLE MOVER, RED, 32¾ IN W X 43½ IN H X 48 IN L, STEEL, 1,600 LB LOAD CAPACITY, 5 IN WHEEL DIAMETER, 14/16 GA

RAYMOND PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,243.21 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RAY3701
  • Mfr. Model # 3701
  • UNSPSC # 56121302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 94.0 lbs

Product Details

This table mover measures 32 3/4 inch width x 43 1/2 inch height x 48 inch length, and it is made out of steel. In addition, it has a 1,600-pound load capacity.

Technical Specs

  • ItemTable Mover
  • Caster Wheel Dia.5 in
  • Frame ColourRed
  • Load Area Height48 in
  • Frame Gauge14 ga, 16 ga
  • Overall Length48 in
  • Overall Height43 1/2 in
  • Caster Wheel Width2 in
  • Load Capacity 1,600 lb
  • Caster Wheel Type (2) Rigid, (2) Swivel
  • Frame Material Steel
  • Load Area Length 30 in
  • Number of Rails 4
  • Overall Width 32 3/4 in
  • Caster Core Material Phenolic
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list