!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SINGLE-HEIGHT VERTICAL PANEL TRUCK WITH NONMARRING ADJUSTABLE RAILS, 3 RAILS

SINGLE-HEIGHT VERTICAL PANEL TRUCK WITH NONMARRING ADJUSTABLE RAILS, 3 RAILS

RAYMOND PRODUCTS

SINGLE-HEIGHT VERTICAL PANEL TRUCK WITH NONMARRING ADJUSTABLE RAILS, 3 RAILS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SINGLE-HEIGHT VERTICAL PANEL TRUCK WITH NONMARRING ADJUSTABLE RAILS, 3 RAILS

SINGLE-HEIGHT VERTICAL PANEL TRUCK WITH NONMARRING ADJUSTABLE RAILS, 3 RAILS

RAYMOND PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,726.94 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RAY3854
  • Mfr. Model # 3854
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 109.0 lbs

Product Details

This panel truck with nonmarring adjustable rails measures 27 1/2 inch width x 45 inch height x 38 1/2 inch length, and is red with a vinyl coated finish/coating. It includes 3 extra tall uprights and it is made out of steel. In addition, it has a 2,400-pound load capacity.

Technical Specs

  • ItemPanel Truck with Nonmarring Adjustable Rails
  • Load Capacity per Level2,400 lb
  • Rail Height45 in
  • Overall Length38 1/2 in
  • Overall Height45 in
  • Deck MaterialSteel
  • Deck Gauge16 ga
  • Deck Length36 in
  • Usable Deck per Side27 1/2 in
  • Frame MaterialSteel
  • Width Between Rails/Sockets11 3/4 in
  • Number of Rails3
  • Number of Usable Sides1
  • Caster/Wheel Mounting LocationStandard
  • Caster Wheel/Tread MaterialPolyurethane
  • ColourRed
  • Includes Reinforcing CrossbarsReinforcing Crossbars Included
  • Deck SurfaceNon-Slip
  • Caster Frame MaterialZinc
  • Caster Mounting Height6 1/2 in
  • Caster Mounting TypePlate
  • Caster Wheel Width2 in
  • Load Capacity 2,400 lb
  • Rail Type Adjustable
  • Lip Style Flush
  • Overall Width 27 1/2 in
  • Deck Construction Open
  • Deck Finish/Coating Vinyl Coated
  • Deck Height 7 3/4 in
  • Deck Width 25 1/2 in
  • Frame Finish/Coating Vinyl Coated
  • Frame Gauge 14 ga
  • Number of Levels 1
  • Number of Sockets per End 3
  • Caster/Wheel Configuration (4) Swivel Casters
  • Caster Wheel Type Standard
  • Caster Wheel Dia. 5 in
  • Assembled/Unassembled Unassembled
  • Includes (3) Extra Tall Uprights
  • Caster Core Material Phenolic
  • Caster Inside Bolt Hole Spacing 2 1/4 in x 2 3/4 in
  • Caster Mounting Plate Size 4 in x 4 1/2 in
  • Caster Outside Bolt Hole Spacing 4 in x 4 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list