!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTIHEIGHT VERTICAL PANEL TRUCK WITH ADJUSTABLE RAILS, 2,000 LB LOAD CAPACITY, GREY

MULTIHEIGHT VERTICAL PANEL TRUCK WITH ADJUSTABLE RAILS, 2,000 LB LOAD CAPACITY, GREY

APPROVED VENDOR

MULTIHEIGHT VERTICAL PANEL TRUCK WITH ADJUSTABLE RAILS, 2,000 LB LOAD CAPACITY, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTIHEIGHT VERTICAL PANEL TRUCK WITH ADJUSTABLE RAILS, 2,000 LB LOAD CAPACITY, GREY

MULTIHEIGHT VERTICAL PANEL TRUCK WITH ADJUSTABLE RAILS, 2,000 LB LOAD CAPACITY, GREY

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $644.93 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2TUK1
  • Mfr. Model # PG248-P6
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 150.0 lbs

Technical Specs

  • ItemMultiheight Vertical Panel Truck with Adjustable Rails
  • Rail TypeAdjustable
  • Overall Length52 1/2 in
  • Overall Height45 in
  • Deck MaterialSteel
  • Deck Height9 in
  • Deck Width24 in
  • Frame MaterialSteel
  • Number of Rails6
  • Caster/Wheel Configuration(2) Rigid, (2) Swivel
  • Caster Wheel/Tread MaterialPhenolic
  • Caster Wheel Dia.6 in
  • Assembled/UnassembledUnassembled
  • Includes(6) Removable Dividers
  • Caster Wheel Width2 in
  • Load Capacity 2,000 lbs.
  • Lip Style Flush
  • Overall Width 25 in
  • Deck Construction Solid
  • Deck Finish/Coating Powder Coated
  • Deck Length 48 in
  • Frame Finish/Coating Powder Coated
  • Number of Levels 1
  • Number of Usable Sides 5
  • Caster Wheel Type Standard
  • Caster Brake Type No Brake Included
  • Colour Grey
  • Includes Reinforcing Crossbars Reinforcing Crossbars Not Included
  • Deck Surface Smooth
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list