!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SINGLE-HEIGHT VERTICAL PANEL TRUCK WITH ADJUSTABLE RAILS, 1,400 LB LOAD CAPACITY

SINGLE-HEIGHT VERTICAL PANEL TRUCK WITH ADJUSTABLE RAILS, 1,400 LB LOAD CAPACITY

APPROVED VENDOR

SINGLE-HEIGHT VERTICAL PANEL TRUCK WITH ADJUSTABLE RAILS, 1,400 LB LOAD CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SINGLE-HEIGHT VERTICAL PANEL TRUCK WITH ADJUSTABLE RAILS, 1,400 LB LOAD CAPACITY

SINGLE-HEIGHT VERTICAL PANEL TRUCK WITH ADJUSTABLE RAILS, 1,400 LB LOAD CAPACITY

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $348.70 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2TUJ6
  • Mfr. Model # TG831-P5-AS
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 77.0 lbs

Technical Specs

  • ItemSingle-Height Vertical Panel Truck with Adjustable Rails
  • Rail TypeAdjustable
  • Handle TypeRemovable
  • Overall Width28 in
  • Deck ConstructionOpen
  • Deck Finish/CoatingPowder Coated
  • Deck Length28 in
  • Frame Finish/CoatingPowder Coated
  • Number of Levels1
  • Number of Usable Sides2
  • Caster/Wheel Mounting LocationStandard
  • Caster Wheel/Tread MaterialPolyolefin
  • Caster Wheel Dia.5 in
  • Assembled/UnassembledAssembled
  • Includes(2) Carpeted Rails, (3) Removable Dividers
  • Caster Wheel Width1 1/4 in
  • Load Capacity 1,400 lbs.
  • Lip Style 2-Sided Lipped
  • Overall Length 31 in
  • Overall Height 34 1/2 in
  • Deck Material Steel
  • Deck Height 10 in
  • Deck Width 28 in
  • Frame Material Steel
  • Number of Rails 3
  • Caster/Wheel Configuration (4) Swivel
  • Caster Wheel Type Standard
  • Caster Brake Type No Brake Included
  • Colour Grey
  • Includes Reinforcing Crossbars Reinforcing Crossbars Not Included
  • Deck Surface Smooth
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list